Plastskrúfa
Vörunúmer: 0278 5 25
- Tækniupplýsingar
- Ítarupplýsingar
DIN 84 polyamide 6.6 natural
Notice
DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø
- Material PA - Polyamide
- Surface Bare
- Length (l1) 25 mm
- Head height (k1) 3.3 mm
- Internal drive Slot
- Head type Cheese head
- Norms DIN 84
- Body width M5
- RoHS-compliant Yes
- Drive type Slot
- Thread type Metric thread
- Pitch 0.8 mm
- Thread format Standard metric thread
- Product class A
- Head diameter (dk ) 8.5 mm
Vörunafn | M. í kassa | |
---|---|---|
Plastskrúfa m5x25 -mínus 6.6 0278 5 25 | 1x | |
Plastskrúfa m5x25 -mínus 6.6Vörunúmer: 0278 5 25Tæknilegar upplýsingar
|