Maskínuskrúfa undirsinkuð
- Tækniupplýsingar
- Ítarupplýsingar
- Due to their head geometry, countersunk head screws have a limited load capacity according to this standard and possibly do not meet tensile or torsional strength requirements.
- The actual mechanical properties of the screw are unchanged and comply with ISO 3506-1
- Depending on the type, these items are supplied with threading almost up to the head
- Countersinks for screw heads in accordance with DIN 7991 and ISO 10642 must comply with DIN 74 shape F
DIN 7991 has been withdrawn and replaced by ISO 10642. There is some limited similarity (some head heights and head diameters changed | Nominal diameters M18, M22, M24 removed | Strength classes 10.9 and 12.9 added).
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1
- Material Stainless steel A4
- Surface Bare
- Length (l1) 45 mm
- Head diameter (dk) 16 mm
- Head height (k1) 4.4 mm
- Head type Countersunk head
- Norms ISO 10642
- Body width M8
- Property class 070
- RoHS-compliant Yes
- Drive type Hexagon socket
- Thread type Metric thread
- Pitch 1.25 mm
- Thread format Standard metric thread
- Product class A
- Internal drive (s1) IH5
Vörunafn | Material | Drive type | Body width | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|
Maskínuskrúfa st/un 3x10 ph1 0048 3 10 | Steel | Crosshead | M3 | 10 mm | 500x | |
Maskínuskrúfa st/un 3x10 ph1Vörunúmer: 0048 3 10Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 3x20 ph1 0048 3 20 | Steel | Crosshead | M3 | 20 mm | 500x | |
Maskínuskrúfa st/un 3x20 ph1Vörunúmer: 0048 3 20Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 3x30 ph1 0048 3 30 | Steel | Crosshead | M3 | 30 mm | 500x | |
Maskínuskrúfa st/un 3x30 ph1Vörunúmer: 0048 3 30Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 3x40 ph1 0048 3 40 | Steel | Crosshead | M3 | 40 mm | 1,000x | |
Maskínuskrúfa st/un 3x40 ph1Vörunúmer: 0048 3 40Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 3x50 ph1 0048 3 50 | Steel | Crosshead | M3 | 50 mm | 100x | |
Maskínuskrúfa st/un 3x50 ph1Vörunúmer: 0048 3 50Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 4x10 ph2 0048 4 10 | Steel | Crosshead | M4 | 10 mm | 250x | |
Maskínuskrúfa st/un 4x10 ph2Vörunúmer: 0048 4 10Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 4x12 ph2 0048 4 12 | Steel | Crosshead | M4 | 12 mm | 250x | |
Maskínuskrúfa st/un 4x12 ph2Vörunúmer: 0048 4 12Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 4x16 ph2 0048 4 16 | Steel | Crosshead | M4 | 16 mm | 250x | |
Maskínuskrúfa st/un 4x16 ph2Vörunúmer: 0048 4 16Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 4x20 ph2 0048 4 20 | Steel | Crosshead | M4 | 20 mm | 250x | |
Maskínuskrúfa st/un 4x20 ph2Vörunúmer: 0048 4 20Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 4x25 ph2 0048 4 25 | Steel | Crosshead | M4 | 25 mm | 100x | |
Maskínuskrúfa st/un 4x25 ph2Vörunúmer: 0048 4 25Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 4x30 ph2 0048 4 30 | Steel | Crosshead | M4 | 30 mm | 100x | |
Maskínuskrúfa st/un 4x30 ph2Vörunúmer: 0048 4 30Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 4x40 ph2 0048 4 40 | Steel | Crosshead | M4 | 40 mm | 100x | |
Maskínuskrúfa st/un 4x40 ph2Vörunúmer: 0048 4 40Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 4x50 ph2 0048 4 50 | Steel | Crosshead | M4 | 50 mm | 100x | |
Maskínuskrúfa st/un 4x50 ph2Vörunúmer: 0048 4 50Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 4x6 ph2 0048 4 6 | Steel | Crosshead | M4 | 6 mm | 100x | |
Maskínuskrúfa st/un 4x6 ph2Vörunúmer: 0048 4 6Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 4x60 ph2 0048 4 60 | Steel | Crosshead | M4 | 60 mm | 500x | |
Maskínuskrúfa st/un 4x60 ph2Vörunúmer: 0048 4 60Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 4x8 ph2 0048 4 8 | Steel | Crosshead | M4 | 8 mm | 100x | |
Maskínuskrúfa st/un 4x8 ph2Vörunúmer: 0048 4 8Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 5x10 ph2 0048 5 10 | Steel | Crosshead | M5 | 10 mm | 100x | |
Maskínuskrúfa st/un 5x10 ph2Vörunúmer: 0048 5 10Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 5x12 ph2 0048 5 12 | Steel | Crosshead | 250x | |||
Maskínuskrúfa st/un 5x12 ph2Vörunúmer: 0048 5 12Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 5x16 ph2 0048 5 16 | Steel | Crosshead | M5 | 16 mm | 250x | |
Maskínuskrúfa st/un 5x16 ph2Vörunúmer: 0048 5 16Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 5x20 ph2 0048 5 20 | Steel | Crosshead | M5 | 20 mm | 100x | |
Maskínuskrúfa st/un 5x20 ph2Vörunúmer: 0048 5 20Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 5x25 ph2 0048 5 25 | Steel | Crosshead | M5 | 25 mm | 100x | |
Maskínuskrúfa st/un 5x25 ph2Vörunúmer: 0048 5 25Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 5x30 ph2 0048 5 30 | Steel | Crosshead | M5 | 30 mm | 100x | |
Maskínuskrúfa st/un 5x30 ph2Vörunúmer: 0048 5 30Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 5x40 ph2 0048 5 40 | Steel | Crosshead | M5 | 40 mm | 100x | |
Maskínuskrúfa st/un 5x40 ph2Vörunúmer: 0048 5 40Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 5x50 ph2 0048 5 50 | Steel | Crosshead | M5 | 50 mm | 100x | |
Maskínuskrúfa st/un 5x50 ph2Vörunúmer: 0048 5 50Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 5x6 ph2 0048 5 6 | Steel | Crosshead | M5 | 6 mm | 1,000x | |
Maskínuskrúfa st/un 5x6 ph2Vörunúmer: 0048 5 6Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 5x70 ph2 0048 5 70 | Steel | Crosshead | M5 | 70 mm | 200x | |
Maskínuskrúfa st/un 5x70 ph2Vörunúmer: 0048 5 70Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 6x10 ph3 0048 6 10 | Steel | Crosshead | 250x | |||
Maskínuskrúfa st/un 6x10 ph3Vörunúmer: 0048 6 10Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 6x12 ph3 0048 6 12 | Steel | Crossead | M6 | 12 mm | 250x | |
Maskínuskrúfa st/un 6x12 ph3Vörunúmer: 0048 6 12Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 6x16 ph3 0048 6 16 | Steel | Crosshead | M6 | 16 mm | 100x | |
Maskínuskrúfa st/un 6x16 ph3Vörunúmer: 0048 6 16Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 6x20 ph3 0048 6 20 | Steel | Crosshead | M6 | 20 mm | 100x | |
Maskínuskrúfa st/un 6x20 ph3Vörunúmer: 0048 6 20Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 6x25 ph3 0048 6 25 | Steel | Crosshead | M6 | 25 mm | 100x | |
Maskínuskrúfa st/un 6x25 ph3Vörunúmer: 0048 6 25Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 6x30 ph3 0048 6 30 | Steel | Crosshead | M6 | 30 mm | 100x | |
Maskínuskrúfa st/un 6x30 ph3Vörunúmer: 0048 6 30Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 6x40 ph3 0048 6 40 | Steel | Crosshead | M6 | 40 mm | 100x | |
Maskínuskrúfa st/un 6x40 ph3Vörunúmer: 0048 6 40Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 6x60 ph3 0048 6 60 | Steel | Crosshead | M6 | 60 mm | 100x | |
Maskínuskrúfa st/un 6x60 ph3Vörunúmer: 0048 6 60Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 6x80 ph3 0048 6 80 | Steel | Crosshead | M6 | 80 mm | 100x | |
Maskínuskrúfa st/un 6x80 ph3Vörunúmer: 0048 6 80Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 8x20 ph4 0048 8 20 | Steel | Crosshead | M8 | 20 mm | 1x | |
Maskínuskrúfa st/un 8x20 ph4Vörunúmer: 0048 8 20Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa st/un 8x25 ph4 0048 8 25 | Steel | Crosshead | M8 | 25 mm | 100x | |
Maskínuskrúfa st/un 8x25 ph4Vörunúmer: 0048 8 25Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa undirs. 6x12 a4 0288 6 12 | Stainless steel A4 | Slot | M6 | 12 mm | 200x | |
Maskínuskrúfa undirs. 6x12 a4Vörunúmer: 0288 6 12Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 3x10 a4 un/ph1 0298 3 10 | Stainless steel A4 | Crosshead | M3 | 10 mm | 1,000x | |
Maskínuskrúfa 3x10 a4 un/ph1Vörunúmer: 0298 3 10Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 3x16 a4 un/ph1 0298 3 16 | Stainless steel A4 | Crosshead | M3 | 16 mm | 1,000x | |
Maskínuskrúfa 3x16 a4 un/ph1Vörunúmer: 0298 3 16Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 4x10 a4 un/ph2 0298 4 10 | Stainless steel A4 | Crosshead | M4 | 10 mm | 1,000x | |
Maskínuskrúfa 4x10 a4 un/ph2Vörunúmer: 0298 4 10Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 4x12 a4 un/ph2 0298 4 12 | Stainless steel A4 | Crosshead | M4 | 12 mm | 1,000x | |
Maskínuskrúfa 4x12 a4 un/ph2Vörunúmer: 0298 4 12Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 4x16 a4 un/ph2 0298 4 16 | Stainless steel A4 | Crosshead | M4 | 16 mm | 500x | |
Maskínuskrúfa 4x16 a4 un/ph2Vörunúmer: 0298 4 16Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 4x20 a4 un/ph2 0298 4 20 | Stainless steel A4 | Crosshead | M4 | 20 mm | 1,000x | |
Maskínuskrúfa 4x20 a4 un/ph2Vörunúmer: 0298 4 20Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 4x25 a4 un/ph2 0298 4 25 | Stainless steel A4 | Crosshead | M4 | 25 mm | 500x | |
Maskínuskrúfa 4x25 a4 un/ph2Vörunúmer: 0298 4 25Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 4x30 a4 un/ph2 0298 4 30 | Stainless steel A4 | Crosshead | M4 | 30 mm | 1,000x | |
Maskínuskrúfa 4x30 a4 un/ph2Vörunúmer: 0298 4 30Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 4x40 a4 un/ph2 0298 4 40 | Stainless steel A4 | Crosshead | M4 | 40 mm | 500x | |
Maskínuskrúfa 4x40 a4 un/ph2Vörunúmer: 0298 4 40Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 4x50 a4 un/ph2 0298 4 50 | Stainless steel A4 | Crosshead | M4 | 50 mm | 500x | |
Maskínuskrúfa 4x50 a4 un/ph2Vörunúmer: 0298 4 50Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 5x10 a4 un/ph2 0298 5 10 | Stainless steel A4 | Crosshead | M5 | 10 mm | 1,000x | |
Maskínuskrúfa 5x10 a4 un/ph2Vörunúmer: 0298 5 10Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 5x12 a4 un/ph2 0298 5 12 | Stainless steel A4 | Crosshead | M5 | 12 mm | 500x | |
Maskínuskrúfa 5x12 a4 un/ph2Vörunúmer: 0298 5 12Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 5x16 a4 un/ph2 0298 5 16 | Stainless steel A4 | Crosshead | M5 | 16 mm | 500x | |
Maskínuskrúfa 5x16 a4 un/ph2Vörunúmer: 0298 5 16Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 5x20 a4 un/ph2 0298 5 20 | Stainless steel A4 | Crosshead | M5 | 20 mm | 500x | |
Maskínuskrúfa 5x20 a4 un/ph2Vörunúmer: 0298 5 20Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 5x25 a4 un/ph2 0298 5 25 | Stainless steel A4 | Crosshead | M5 | 25 mm | 500x | |
Maskínuskrúfa 5x25 a4 un/ph2Vörunúmer: 0298 5 25Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 5x30 a4 un/ph2 0298 5 30 | Stainless steel A4 | Crosshead | M5 | 30 mm | 200x | |
Maskínuskrúfa 5x30 a4 un/ph2Vörunúmer: 0298 5 30Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 5x35 a4 un/ph2 0298 5 35 | Stainless steel A4 | Crosshead | M5 | 35 mm | 100x | |
Maskínuskrúfa 5x35 a4 un/ph2Vörunúmer: 0298 5 35Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 5x40 a4 un/ph2 0298 5 40 | Stainless steel A4 | Crosshead | M5 | 40 mm | 200x | |
Maskínuskrúfa 5x40 a4 un/ph2Vörunúmer: 0298 5 40Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 6x10 a4 un/ph3 0298 6 10 | Stainless steel A4 | Crosshead | M6 | 10 mm | 500x | |
Maskínuskrúfa 6x10 a4 un/ph3Vörunúmer: 0298 6 10Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 6x16 a4 un/ph3 0298 6 16 | Stainless steel A4 | Crosshead | M6 | 16 mm | 200x | |
Maskínuskrúfa 6x16 a4 un/ph3Vörunúmer: 0298 6 16Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 6x20 a4 un/ph3 0298 6 20 | Stainless steel A4 | Crosshead | M6 | 20 mm | 200x | |
Maskínuskrúfa 6x20 a4 un/ph3Vörunúmer: 0298 6 20Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 6x25 a4 un/ph3 0298 6 25 | Stainless steel A4 | Crosshead | M6 | 25 mm | 200x | |
Maskínuskrúfa 6x25 a4 un/ph3Vörunúmer: 0298 6 25Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 6x30 a4 un/ph3 0298 6 30 | Stainless steel A4 | Crosshead | M6 | 30 mm | 200x | |
Maskínuskrúfa 6x30 a4 un/ph3Vörunúmer: 0298 6 30Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 6x40 a4 un/ph3 0298 6 40 | Stainless steel A4 | Crosshead | M6 | 40 mm | 200x | |
Maskínuskrúfa 6x40 a4 un/ph3Vörunúmer: 0298 6 40Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 6x60 a4 un/ph3 0298 6 60 | Stainless steel A4 | Crosshead | M6 | 60 mm | 100x | |
Maskínuskrúfa 6x60 a4 un/ph3Vörunúmer: 0298 6 60Tæknilegar upplýsingar
|
||||||
Maskínuskrúfa 8x40 a4 un/ph3 0298 8 40 | Stainless steel A4 | Crosshead | M8 | 40 mm | 100x | |
Maskínuskrúfa 8x40 a4 un/ph3Vörunúmer: 0298 8 40Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 10x16 a4-70 0299 10 16 | Stainless steel A4 | Hexagon socket | M10 | 16 mm | 100x | |
Innansexk.undirs. 10x16 a4-70Vörunúmer: 0299 10 16Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 10x20 a4-70 0299 10 20 | Stainless steel A4 | Hexagon socket | M10 | 20 mm | 100x | |
Innansexk.undirs. 10x20 a4-70Vörunúmer: 0299 10 20Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 10x25 a4-70 0299 10 25 | Stainless steel A4 | Hexagon socket | M10 | 25 mm | 100x | |
Innansexk.undirs. 10x25 a4-70Vörunúmer: 0299 10 25Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 10x30 a4-70 0299 10 30 | Stainless steel A4 | Hexagon socket | M10 | 30 mm | 100x | |
Innansexk.undirs. 10x30 a4-70Vörunúmer: 0299 10 30Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 10x40 a4-70 0299 10 40 | Stainless steel A4 | Hexagon socket | M10 | 40 mm | 100x | |
Innansexk.undirs. 10x40 a4-70Vörunúmer: 0299 10 40Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 10x45 a4-70 0299 10 45 | Stainless steel A4 | Hexagon socket | M10 | 45 mm | 200x | |
Innansexk.undirs. 10x45 a4-70Vörunúmer: 0299 10 45Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 10x50 a4-70 0299 10 50 | Stainless steel A4 | Hexagon socket | M10 | 50 mm | 50x | |
Innansexk.undirs. 10x50 a4-70Vörunúmer: 0299 10 50Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 10x60 a4-70 0299 10 60 | Stainless steel A4 | Hexagon socket | M10 | 60 mm | 50x | |
Innansexk.undirs. 10x60 a4-70Vörunúmer: 0299 10 60Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 10x90 a4-70 0299 10 90 | Stainless steel A4 | Hexagon socket | M10 | 90 mm | 50x | |
Innansexk.undirs. 10x90 a4-70Vörunúmer: 0299 10 90Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 12x30 a4-70 0299 12 30 | Stainless steel A4 | Hexagon socket | M12 | 30 mm | 50x | |
Innansexk.undirs. 12x30 a4-70Vörunúmer: 0299 12 30Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 12x40 a4-70 0299 12 40 | Stainless steel A4 | Hexagon socket | M12 | 40 mm | 50x | |
Innansexk.undirs. 12x40 a4-70Vörunúmer: 0299 12 40Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 12x80 a4-70 0299 12 80 | Stainless steel A4 | Hexagon socket | M12 | 80 mm | 25x | |
Innansexk.undirs. 12x80 a4-70Vörunúmer: 0299 12 80Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 3x8 a4-70 0299 3 8 | Stainless steel A4 | Hexagon socket | M3 | 8 mm | 1,000x | |
Innansexk.undirs. 3x8 a4-70Vörunúmer: 0299 3 8Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 4x10 a4-70 0299 4 10 | Stainless steel A4 | Hexagon socket | M4 | 10 mm | 200x | |
Innansexk.undirs. 4x10 a4-70Vörunúmer: 0299 4 10Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 4x12 a4-70 0299 4 12 | Stainless steel A4 | Hexagon socket | M4 | 12 mm | 1,000x | |
Innansexk.undirs. 4x12 a4-70Vörunúmer: 0299 4 12Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 4x16 a4-70 0299 4 16 | Stainless steel A4 | Hexagon socket | M4 | 16 mm | 1,000x | |
Innansexk.undirs. 4x16 a4-70Vörunúmer: 0299 4 16Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 4x20 a4-70 0299 4 20 | Stainless steel A4 | Hexagon socket | M4 | 20 mm | 500x | |
Innansexk.undirs. 4x20 a4-70Vörunúmer: 0299 4 20Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 4x25 a4-70 0299 4 25 | Stainless steel A4 | Hexagon socket | M4 | 25 mm | 500x | |
Innansexk.undirs. 4x25 a4-70Vörunúmer: 0299 4 25Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 4x50 a4-70 0299 4 50 | Stainless steel A4 | Hexagon socket | M4 | 50 mm | 200x | |
Innansexk.undirs. 4x50 a4-70Vörunúmer: 0299 4 50Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 4x8 a4-70 0299 4 8 | Stainless steel A4 | Hexagon socket | M4 | 8 mm | 200x | |
Innansexk.undirs. 4x8 a4-70Vörunúmer: 0299 4 8Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 5x10 a4-70 0299 5 10 | Stainless steel A4 | Hexagon socket | M5 | 10 mm | 200x | |
Innansexk.undirs. 5x10 a4-70Vörunúmer: 0299 5 10Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 5x12 a4-70 0299 5 12 | Stainless steel A4 | Hexagon socket | M5 | 12 mm | 500x | |
Innansexk.undirs. 5x12 a4-70Vörunúmer: 0299 5 12Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 5x16 a4-70 0299 5 16 | Stainless steel A4 | Hexagon socket | M5 | 16 mm | 500x | |
Innansexk.undirs. 5x16 a4-70Vörunúmer: 0299 5 16Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 5x20 a4-70 0299 5 20 | Stainless steel A4 | Hexagon socket | M5 | 20 mm | 500x | |
Innansexk.undirs. 5x20 a4-70Vörunúmer: 0299 5 20Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 5x25 a4-70 0299 5 25 | Stainless steel A4 | Hexagon socket | M5 | 25 mm | 200x | |
Innansexk.undirs. 5x25 a4-70Vörunúmer: 0299 5 25Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 5x30 a4-70 0299 5 30 | Stainless steel A4 | Hexagon socket | M5 | 30 mm | 200x | |
Innansexk.undirs. 5x30 a4-70Vörunúmer: 0299 5 30Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 5x35 a4-70 0299 5 35 | Stainless steel A4 | Hexagon socket | M5 | 35 mm | 200x | |
Innansexk.undirs. 5x35 a4-70Vörunúmer: 0299 5 35Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 5x40 a4-70 0299 5 40 | Stainless steel A4 | Hexagon socket | M5 | 40 mm | 200x | |
Innansexk.undirs. 5x40 a4-70Vörunúmer: 0299 5 40Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 5x45 a4-70 0299 5 45 | Stainless steel A4 | Hexagon socket | M5 | 45 mm | 200x | |
Innansexk.undirs. 5x45 a4-70Vörunúmer: 0299 5 45Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 5x50 a4-70 0299 5 50 | Stainless steel A4 | Hexagon socket | M5 | 50 mm | 200x | |
Innansexk.undirs. 5x50 a4-70Vörunúmer: 0299 5 50Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 5x8 a4-70 0299 5 8 | Stainless steel A4 | Hexagon socket | M5 | 8 mm | 500x | |
Innansexk.undirs. 5x8 a4-70Vörunúmer: 0299 5 8Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 6x10 a4-70 0299 6 10 | Stainless steel A4 | Hexagon socket | M6 | 10 mm | 500x | |
Innansexk.undirs. 6x10 a4-70Vörunúmer: 0299 6 10Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 6x12 a4-70 0299 6 12 | Stainless steel A4 | Hexagon socket | M6 | 12 mm | 200x | |
Innansexk.undirs. 6x12 a4-70Vörunúmer: 0299 6 12Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 6x16 a4-70 0299 6 16 | Stainless steel A4 | Hexagon socket | M6 | 16 mm | 200x | |
Innansexk.undirs. 6x16 a4-70Vörunúmer: 0299 6 16Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 6x20 a4-70 0299 6 20 | Stainless steel A4 | Hexagon socket | M6 | 20 mm | 200x | |
Innansexk.undirs. 6x20 a4-70Vörunúmer: 0299 6 20Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 6x25 a4-70 0299 6 25 | Stainless steel A4 | Hexagon socket | M6 | 25 mm | 200x | |
Innansexk.undirs. 6x25 a4-70Vörunúmer: 0299 6 25Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 6x30 a4-70 0299 6 30 | Stainless steel A4 | Hexagon socket | M6 | 30 mm | 200x | |
Innansexk.undirs. 6x30 a4-70Vörunúmer: 0299 6 30Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 6x35 a4-70 0299 6 35 | Stainless steel A4 | Hexagon socket | M6 | 35 mm | 200x | |
Innansexk.undirs. 6x35 a4-70Vörunúmer: 0299 6 35Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 6x40 a4-70 0299 6 40 | Stainless steel A4 | Hexagon socket | M6 | 40 mm | 200x | |
Innansexk.undirs. 6x40 a4-70Vörunúmer: 0299 6 40Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 6x45 a4-70 0299 6 45 | Stainless steel A4 | Hexagon socket | M6 | 45 mm | 200x | |
Innansexk.undirs. 6x45 a4-70Vörunúmer: 0299 6 45Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 6x50 a4-70 0299 6 50 | Stainless steel A4 | Hexagon socket | M6 | 50 mm | 100x | |
Innansexk.undirs. 6x50 a4-70Vörunúmer: 0299 6 50Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 6x60 a4-70 0299 6 60 | Stainless steel A4 | Hexagon socket | 100x | |||
Innansexk.undirs. 6x60 a4-70Vörunúmer: 0299 6 60Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 8x10 a4-70 0299 8 10 | Stainless steel A4 | Hexagon socket | M8 | 10 mm | 200x | |
Innansexk.undirs. 8x10 a4-70Vörunúmer: 0299 8 10Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 8x12 a4-70 0299 8 12 | Stainless steel A4 | Hexagon socket | 12 mm | 200x | ||
Innansexk.undirs. 8x12 a4-70Vörunúmer: 0299 8 12Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 8x16 a4-70 0299 8 16 | Stainless steel A4 | Hexagon socket | M8 | 16 mm | 200x | |
Innansexk.undirs. 8x16 a4-70Vörunúmer: 0299 8 16Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 8x20 a4-70 0299 8 20 | Stainless steel A4 | Hexagon socket | M8 | 20 mm | 200x | |
Innansexk.undirs. 8x20 a4-70Vörunúmer: 0299 8 20Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 8x25 a4-70 0299 8 25 | Stainless steel A4 | Hexagon socket | M8 | 25 mm | 100x | |
Innansexk.undirs. 8x25 a4-70Vörunúmer: 0299 8 25Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 8x30 a4-70 0299 8 30 | Stainless steel A4 | Hexagon socket | M8 | 30 mm | 100x | |
Innansexk.undirs. 8x30 a4-70Vörunúmer: 0299 8 30Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 8x35 a4-70 0299 8 35 | Stainless steel A4 | Hexagon socket | M8 | 35 mm | 100x | |
Innansexk.undirs. 8x35 a4-70Vörunúmer: 0299 8 35Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 8x40 a4-70 0299 8 40 | Stainless steel A4 | Hexagon socket | M8 | 40 mm | 100x | |
Innansexk.undirs. 8x40 a4-70Vörunúmer: 0299 8 40Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 8x45 a4-70 0299 8 45 | Stainless steel A4 | Hexagon socket | M8 | 45 mm | 200x | |
Innansexk.undirs. 8x45 a4-70Vörunúmer: 0299 8 45Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 8x50 a4-70 0299 8 50 | Stainless steel A4 | Hexagon socket | M8 | 50 mm | 100x | |
Innansexk.undirs. 8x50 a4-70Vörunúmer: 0299 8 50Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 8x55 a4-70 0299 8 55 | Stainless steel A4 | Hexagon socket | M8 | 55 mm | 100x | |
Innansexk.undirs. 8x55 a4-70Vörunúmer: 0299 8 55Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 8x60 a4-70 0299 8 60 | Stainless steel A4 | Hexagon socket | M8 | 60 mm | 100x | |
Innansexk.undirs. 8x60 a4-70Vörunúmer: 0299 8 60Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 8x70 a4-70 0299 8 70 | Stainless steel A4 | Hexagon socket | M8 | 70 mm | 100x | |
Innansexk.undirs. 8x70 a4-70Vörunúmer: 0299 8 70Tæknilegar upplýsingar
|
||||||
Innansexk.undirs. 8x80 a4-70 0299 8 80 | Stainless steel A4 | Hexagon socket | M8 | 80 mm | 100x | |
Innansexk.undirs. 8x80 a4-70Vörunúmer: 0299 8 80Tæknilegar upplýsingar
|