Krókur
Vörunúmer: 0234 75 60
- Tækniupplýsingar
- Ítarupplýsingar
Without collar. Blue galvanised steel
- Material Steel
- Surface Galvanised
- Nominal diameter (d1) 5 mm
- Length (l1) 60 mm
- Thread length (metric thread) 30 mm
- Version Without collar
- Internal diameter of hook (d2) 16 mm
Vörunafn | M. í kassa | |
---|---|---|
Krókur 5x60 0234 75 60 | 100x | |
Krókur 5x60Vörunúmer: 0234 75 60Tæknilegar upplýsingar
|