Gipsskrúfa fyrir tré
Vörunúmer: 0189 39 45
- Tækniupplýsingar
- Ítarupplýsingar
With coarse thread
- For screwing on to wooden substructures
- Extremely deep threads with sharp tip
- Hardened, phosphated steel
- Bugle head with Phillips drive PH 2
- Material Steel
- Surface Phosphated
- Internal drive H2
- Head type Bugle head
- RoHS-compliant Yes
- Thread format Coarse thread
- Nominal diameter (d) 3.9 mm
- Length (l) 45 mm
- Head diameter (dh) 8.5 mm
Vörunafn | Nominal diameter (d) | Length (l) | M. í kassa | |
---|---|---|---|---|
Gipsskrúfa svört f.tré 3,9x25 0189 39 25 | 3.9 mm | 25 mm | 1,000x | |
Gipsskrúfa svört f.tré 3,9x25Vörunúmer: 0189 39 25Tæknilegar upplýsingar
|
||||
Gipsskrúfa svört f.tré 3,9x35 0189 39 35 | 3.9 mm | 35 mm | 1,000x | |
Gipsskrúfa svört f.tré 3,9x35Vörunúmer: 0189 39 35Tæknilegar upplýsingar
|
||||
Gipsskrúfa svört f.tré 3,9x45 0189 39 45 | 3.9 mm | 45 mm | 500x | |
Gipsskrúfa svört f.tré 3,9x45Vörunúmer: 0189 39 45Tæknilegar upplýsingar
|