Gipsskrúfa "Tophead"
Vörunúmer: 0189 635 35
- Tækniupplýsingar
- Ítarupplýsingar
The patented dry wall screw for screwing plasterboard panels onto metal substructures (C-supports and U-profiles) and wood substructures
Patented head shape
Prevents the screw head from fraying. The paper fits the screw head cleanly, guaranteeing fast, clean application with a trowel.
Smooth bedding of the screw thanks to a sharp-edged tip and threads
Screws in fast thanks to sharp threads
Hardened, phosphated steel
Philips drive PH 2
- Material Steel
- Surface Phosphated
- Internal drive H2
- RoHS-compliant Yes
- Thread format Double thread
- Thread design Full thread
- Nominal diameter (d) 3.5 mm
- Length (l) 35 mm
- Head diameter (dh) 8.5 mm
Vörunafn | Nominal diameter (d) | Length (l) | M. í kassa | |
---|---|---|---|---|
Gipsskr. top head 3,5x35 0189 635 35 | 3.5 mm | 35 mm | 1,000x | |
Gipsskr. top head 3,5x35Vörunúmer: 0189 635 35Tæknilegar upplýsingar
|
||||
Gipsskr. top head 3,5x45 0189 635 45 | 3.5 mm | 45 mm | 1,000x | |
Gipsskr. top head 3,5x45Vörunúmer: 0189 635 45Tæknilegar upplýsingar
|