Gipsskrúfur í belti
Vörunúmer: 0179 935 35
- Tækniupplýsingar
- Ítarupplýsingar
In magazine
The patented dry wall screw for screwing gypsum plasterboard panels onto metal substructures (C-supports and U-profiles) and wood substructures
Patented head shape
Prevents the screw head from fraying. The paper fits the screw head cleanly, guaranteeing fast, clean sealing
Smooth bedding of the screw thanks to a sharp-edged tip and threads
Screws in fast thanks to sharp threads
Hardened, phosphated steel
Phillips drive PH 2
Collated
- 50 screws/belt
- Suitable for machines from the Würth and Helfer systems
Notice
Pay attention to compatible machine type!
- Material Steel
- Surface Phosphated
- Internal drive H2
- Nominal diameter (d) 3.5 mm
- Length (l) 35 mm
- Head diameter (dh) 8.5 mm
Vörunafn | Nominal diameter (d) | Length (l) | M. í kassa | |
---|---|---|---|---|
Gipsskr.t.head í belti 3,5x25 0179 935 25 | 3.5 mm | 25 mm | 1,000x | |
Gipsskr.t.head í belti 3,5x25Vörunúmer: 0179 935 25Tæknilegar upplýsingar
|
||||
Gipsskr.t.head í belti 3,5x35 0179 935 35 | 3.5 mm | 35 mm | 1,000x | |
Gipsskr.t.head í belti 3,5x35Vörunúmer: 0179 935 35Tæknilegar upplýsingar
|