Franskar skrúfur
- Tækniupplýsingar
- Ítarupplýsingar
- For secure wood connections
- Hexagon head for improved application of force when installing screws
- The wood screw forms its nut thread instead of cutting.
- A core hole must be pre-drilled depending on the diameter and type of wood (hardwood)
Hexagonal wood screws and plastic mushroom seals are used almost exclusively for securing corrugated Eternit sheets to wooden trusses.
- Material Stainless steel A2
- Surface Bare
- RoHS-compliant Yes
- Thread type Wood screw thread
- External drive (s1) WS13
- Nominal diameter (d) 8 mm
- Length (l) 50 mm
- Head height (k) 5.5 mm
Vörunafn | Material | Nominal diameter (d) | Length (l) | M. í kassa | |
---|---|---|---|---|---|
Franskar skrúfur 10x100 0192 10 100 | Steel | 10 mm | 100 mm | 25x | |
Franskar skrúfur 10x100Vörunúmer: 0192 10 100Tæknilegar upplýsingar
|
|||||
Franskar skrúfur 10x140 0192 10 140 | Steel | 10 mm | 140 mm | 25x | |
Franskar skrúfur 10x140Vörunúmer: 0192 10 140Tæknilegar upplýsingar
|
|||||
Franskar skrúfur 10x60 0192 10 60 | Steel | 10 mm | 60 mm | 50x | |
Franskar skrúfur 10x60Vörunúmer: 0192 10 60Tæknilegar upplýsingar
|
|||||
Franskar skrúfur 12x80 0192 12 80 | Steel | 12 mm | 80 mm | 25x | |
Franskar skrúfur 12x80Vörunúmer: 0192 12 80Tæknilegar upplýsingar
|
|||||
Franskar skrúfur 6x30 0192 6 30 | Steel | 6 mm | 30 mm | 200x | |
Franskar skrúfur 6x30Vörunúmer: 0192 6 30Tæknilegar upplýsingar
|
|||||
Franskar skrúfur 6x40 0192 6 40 | Steel | 6 mm | 40 mm | 200x | |
Franskar skrúfur 6x40Vörunúmer: 0192 6 40Tæknilegar upplýsingar
|
|||||
Franskar skrúfur 8x40 0192 8 40 | Steel | 8 mm | 40 mm | 100x | |
Franskar skrúfur 8x40Vörunúmer: 0192 8 40Tæknilegar upplýsingar
|
|||||
Franskar skrúfur 8x50 0192 8 50 | Steel | 8 mm | 50 mm | 100x | |
Franskar skrúfur 8x50Vörunúmer: 0192 8 50Tæknilegar upplýsingar
|
|||||
Franskar skrúfur 8x60 0192 8 60 | Steel | 8 mm | 60 mm | 100x | |
Franskar skrúfur 8x60Vörunúmer: 0192 8 60Tæknilegar upplýsingar
|
|||||
Franskar skrúfur 8x80 0192 8 80 | Steel | 8 mm | 80 mm | 50x | |
Franskar skrúfur 8x80Vörunúmer: 0192 8 80Tæknilegar upplýsingar
|
|||||
Franskar skrúfur a2 8x40 0193 8 40 | Stainless steel A2 | 8 mm | 40 mm | 100x | |
Franskar skrúfur a2 8x40Vörunúmer: 0193 8 40Tæknilegar upplýsingar
|
|||||
Franskar skrúfur a2 8x50 0193 8 50 | Stainless steel A2 | 8 mm | 50 mm | 100x | |
Franskar skrúfur a2 8x50Vörunúmer: 0193 8 50Tæknilegar upplýsingar
|