Plastskinna
- Tækniupplýsingar
- Ítarupplýsingar
- Resistant to mineral oils, petrol and weak alkaline solutions
- Thermally stable from –40°C to +150°C
- Material PA - Polyamide
- Surface Bare
- Form A
- Norms DIN 125
- RoHS-compliant Yes
- Suitable for screw thread M10
- Internal diameter (d1) 10.5 mm
- Outer diameter (d2) 20 mm
- Thickness (h1) 2 mm
Vörunafn | Suitable for screw thread | Internal diameter (d1) | Outer diameter (d2) | M. í kassa | |
---|---|---|---|---|---|
Plastskinna hvít 10,5mm din125 0421 001 0 | M10 | 10.5 mm | 20 mm | 100x | |
Plastskinna hvít 10,5mm din125Vörunúmer: 0421 001 0Tæknilegar upplýsingar
|
|||||
Plastskinna hvít 5,3mm 0421 005 | M5 | 5.3 mm | 10 mm | 300x | |
Plastskinna hvít 5,3mmVörunúmer: 0421 005Tæknilegar upplýsingar
|
|||||
Plastskinna hvít 6,4mm din125 0421 006 | M6 | 6.4 mm | 12 mm | 300x | |
Plastskinna hvít 6,4mm din125Vörunúmer: 0421 006Tæknilegar upplýsingar
|
|||||
Plastskinna hvít 8,4mm din125 0421 008 | M8 | 8.4 mm | 16 mm | 300x | |
Plastskinna hvít 8,4mm din125Vörunúmer: 0421 008Tæknilegar upplýsingar
|
|||||
Plastskinna hvít 4,3mm din9021 0421 04 | M4 | 4.3 mm | 12 mm | 300x | |
Plastskinna hvít 4,3mm din9021Vörunúmer: 0421 04Tæknilegar upplýsingar
|
|||||
Plastskinna hvít 5,3mm din9021 0421 05 | M5 | 5.3 mm | 15 mm | 300x | |
Plastskinna hvít 5,3mm din9021Vörunúmer: 0421 05Tæknilegar upplýsingar
|
|||||
Plastskinna hvít 6,4mm din9021 0421 06 | M6 | 6.4 mm | 18 mm | 300x | |
Plastskinna hvít 6,4mm din9021Vörunúmer: 0421 06Tæknilegar upplýsingar
|