Læsiskinna svört
Vörunúmer: 0493 20
- Tækniupplýsingar
- Ítarupplýsingar
Spring steel, plain
The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.
Notice
It makes sense in many cases—primarily when using short screws and loads which are vertical to the screw axis—to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.
- Material Spring steel
- Surface Bare
- Form S
- RoHS-compliant Yes
- Internal diameter (d1) 21 mm
- Outer diameter (d2) 30 mm
- Height (h1) 2.5 mm
- Thickness (s1) 1.4 mm
Vörunafn | Internal diameter (d1) | Outer diameter (d2) | Thickness (s1) | M. í kassa | |
---|---|---|---|---|---|
Læsiskinna m14 -svört 0493 14 | 15 mm | 22 mm | 1.1 mm | 100x | |
Læsiskinna m14 -svörtVörunúmer: 0493 14Tæknilegar upplýsingar
|
|||||
Læsiskinna m20 -svört 0493 20 | 21 mm | 30 mm | 1.4 mm | 50x | |
Læsiskinna m20 -svörtVörunúmer: 0493 20Tæknilegar upplýsingar
|
|||||
Læsiskinna m5 -svört 0493 5 | 5.3 mm | 9 mm | 0.6 mm | 300x | |
Læsiskinna m5 -svörtVörunúmer: 0493 5Tæknilegar upplýsingar
|
|||||
Læsiskinna d6,0x10x0,6 svört 0493 6 | 6.4 mm | 10 mm | 0.6 mm | 300x | |
Læsiskinna d6,0x10x0,6 svörtVörunúmer: 0493 6Tæknilegar upplýsingar
|