Læsiskinna
Vörunúmer: 0493 012
- Tækniupplýsingar
- Ítarupplýsingar
Mechanically galvanised spring steel (≤ ∅ 3.5 galvanised, blue passivated)
The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.
Notice
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.
- Material Spring steel
- Surface Mechanically galvanised
- Form S
- RoHS-compliant Yes
- Suitable for screw thread M12
- Internal diameter (d1) 13 mm
- Outer diameter (d2) 18 mm
- Height (h1) 1.7 mm
- Thickness (s1) 1 mm
Vörunafn | Internal diameter (d1) | Outer diameter (d2) | Thickness (s1) | M. í kassa | |
---|---|---|---|---|---|
Læsiskinna m10 0493 010 | 10.5 mm | 16 mm | 0.9 mm | 100x | |
Læsiskinna m10Vörunúmer: 0493 010Tæknilegar upplýsingar
|
|||||
Læsiskinna m12 0493 012 | 13 mm | 18 mm | 1 mm | 100x | |
Læsiskinna m12Vörunúmer: 0493 012Tæknilegar upplýsingar
|