Koparskinna
- Tækniupplýsingar
- Ítarupplýsingar
- A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special pre-heating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
- Material Copper
- Surface Bare
- Form A
- DIN 7603
- Internal diameter (d1) 12.2 mm
- Outer diameter (d2) 17.9 mm
- Thickness (h1) 1.5 mm
- Corresponds to original spare part number Mercedes: 007 603 012106
- Max. temperature resistance 300 °C
- Nominal size 12 x 18 mm
- Suitable for male thread 12 x 1.5 mm
Vörunafn | Nominal size | Internal diameter (d1) | Outer diameter (d2) | Thickness (h1) | M. í kassa | |
---|---|---|---|---|---|---|
Koparskinna 10x14x1 din7603a 0460 10 14 | 10 x 14 mm | 10.2 mm | 13.9 mm | 1 mm | 100x | |
Koparskinna 10x14x1 din7603aVörunúmer: 0460 10 14Tæknilegar upplýsingar
|
||||||
Koparskinna 10x16x1 din7603a 0460 10 16 | 10 x 16 mm | 10.2 mm | 15.9 mm | 1 mm | 100x | |
Koparskinna 10x16x1 din7603aVörunúmer: 0460 10 16Tæknilegar upplýsingar
|
||||||
Koparskinna 10x18x1 din7603a 0460 10 18 | 10 x 18 mm | 10.2 mm | 17.9 mm | 1 mm | 100x | |
Koparskinna 10x18x1 din7603aVörunúmer: 0460 10 18Tæknilegar upplýsingar
|
||||||
Koparskinna 12x16x1,5 din7603a 0460 12 16 | 12 x 16 mm | 12.2 mm | 15.9 mm | 1.5 mm | 100x | |
Koparskinna 12x16x1,5 din7603aVörunúmer: 0460 12 16Tæknilegar upplýsingar
|
||||||
Koparskinna 12x18x1,5 din7603a 0460 12 18 | 12 x 18 mm | 12.2 mm | 17.9 mm | 1.5 mm | 100x | |
Koparskinna 12x18x1,5 din7603aVörunúmer: 0460 12 18Tæknilegar upplýsingar
|
||||||
Koparskinna 13x18x1,5 din7603a 0460 13 18 | 13 x 18 mm | 13.2 mm | 17.9 mm | 1.5 mm | 100x | |
Koparskinna 13x18x1,5 din7603aVörunúmer: 0460 13 18Tæknilegar upplýsingar
|
||||||
Koparskinna 14x18x1,5 din7603a 0460 14 18 | 14 x 18 mm | 14.2 mm | 17.9 mm | 1.5 mm | 100x | |
Koparskinna 14x18x1,5 din7603aVörunúmer: 0460 14 18Tæknilegar upplýsingar
|
||||||
Koparskinna 14x20x1,5 din7603a 0460 14 20 | 14 x 20 mm | 14.2 mm | 19.9 mm | 1.5 mm | 100x | |
Koparskinna 14x20x1,5 din7603aVörunúmer: 0460 14 20Tæknilegar upplýsingar
|
||||||
Koparskinna 14x22x1,5 din7603a 0460 14 22 | 14 x 22 mm | 14.2 mm | 21.9 mm | 1.5 mm | 100x | |
Koparskinna 14x22x1,5 din7603aVörunúmer: 0460 14 22Tæknilegar upplýsingar
|
||||||
Koparskinna 15x20x1,5 din7603a 0460 15 20 | 15 x 20 mm | 15.2 mm | 19.9 mm | 1.5 mm | 100x | |
Koparskinna 15x20x1,5 din7603aVörunúmer: 0460 15 20Tæknilegar upplýsingar
|
||||||
Koparskinna 16x20x1,5 din7603a 0460 16 20 | 16 x 20 mm | 16.2 mm | 19.9 mm | 1.5 mm | 100x | |
Koparskinna 16x20x1,5 din7603aVörunúmer: 0460 16 20Tæknilegar upplýsingar
|
||||||
Koparskinna 16x22x1,5 din7603a 0460 16 22 | 16 x 22 mm | 16.2 mm | 21.9 mm | 1.5 mm | 100x | |
Koparskinna 16x22x1,5 din7603aVörunúmer: 0460 16 22Tæknilegar upplýsingar
|
||||||
Koparskinna 16x24x1,5 din7603a 0460 16 24 | 16 x 24 mm | 16.2 mm | 23.9 mm | 1.5 mm | 100x | |
Koparskinna 16x24x1,5 din7603aVörunúmer: 0460 16 24Tæknilegar upplýsingar
|
||||||
Kopar skinna 18x22x1,5 0460 18 22 | 18 x 22 mm | 18.2 mm | 21.9 mm | 1.5 mm | 50x | |
Kopar skinna 18x22x1,5Vörunúmer: 0460 18 22Tæknilegar upplýsingar
|
||||||
Koparskinna 18x24x1,5 din7603a 0460 18 24 | 18 x 24 mm | 18.2 mm | 23.9 mm | 1.5 mm | 50x | |
Koparskinna 18x24x1,5 din7603aVörunúmer: 0460 18 24Tæknilegar upplýsingar
|
||||||
Koparskinna 20x26x1,5 din7603a 0460 20 26 | 20 x 26 mm | 20.2 mm | 25.9 mm | 1.5 mm | 50x | |
Koparskinna 20x26x1,5 din7603aVörunúmer: 0460 20 26Tæknilegar upplýsingar
|
||||||
Koparskinna 22x27x1,5 din7603a 0460 22 27 | 22 x 27 mm | 22.2 mm | 26.9 mm | 1.5 mm | 50x | |
Koparskinna 22x27x1,5 din7603aVörunúmer: 0460 22 27Tæknilegar upplýsingar
|
||||||
Koparskinna 24x30x2 din7603a 0460 24 30 | 24 x 30 mm | 24.3 mm | 29.9 mm | 2 mm | 50x | |
Koparskinna 24x30x2 din7603aVörunúmer: 0460 24 30Tæknilegar upplýsingar
|
||||||
Koparskinna 26x32x2 din7603a 0460 26 32 | 26 x 32 mm | 26.3 mm | 31.9 mm | 2 mm | 50x | |
Koparskinna 26x32x2 din7603aVörunúmer: 0460 26 32Tæknilegar upplýsingar
|
||||||
Koparskinna 28x34x2 din7603a 0460 28 34 | 28 x 34 mm | 28.3 mm | 33.9 mm | 2 mm | 50x | |
Koparskinna 28x34x2 din7603aVörunúmer: 0460 28 34Tæknilegar upplýsingar
|
||||||
Koparskinna 30x36x2 din7603a 0460 30 36 | 30 x 36 mm | 30.3 mm | 35.9 mm | 2 mm | 25x | |
Koparskinna 30x36x2 din7603aVörunúmer: 0460 30 36Tæknilegar upplýsingar
|
||||||
Koparskinna 32x38x2 din7603a 0460 32 38 | 32 x 38 mm | 32.3 mm | 37.9 mm | 2 mm | 25x | |
Koparskinna 32x38x2 din7603aVörunúmer: 0460 32 38Tæknilegar upplýsingar
|
||||||
Koparskinna 35x41x2 0460 35 41 | 35 x 41 mm | 35.3 mm | 40.9 mm | 2 mm | 25x | |
Koparskinna 35x41x2Vörunúmer: 0460 35 41Tæknilegar upplýsingar
|
||||||
Koparskinna 6x10x1 din7603a 0460 6 10 | 6 x 10 mm | 6.2 mm | 9.9 mm | 1 mm | 100x | |
Koparskinna 6x10x1 din7603aVörunúmer: 0460 6 10Tæknilegar upplýsingar
|
||||||
Koparsk. 60x68x2,5 din7603 0460 60 68 | 60 x 68 mm | 60.5 mm | 67.8 mm | 2.5 mm | 100x | |
Koparsk. 60x68x2,5 din7603Vörunúmer: 0460 60 68Tæknilegar upplýsingar
|
||||||
Koparskinna 8x12x1 din7603a 0460 8 12 | 8 x 12 mm | 8.2 mm | 11.9 mm | 1 mm | 50x | |
Koparskinna 8x12x1 din7603aVörunúmer: 0460 8 12Tæknilegar upplýsingar
|
||||||
Koparskinna 8x14x1 din7603a 0460 8 14 | 8 x 14 mm | 8.2 mm | 13.9 mm | 1 mm | 50x | |
Koparskinna 8x14x1 din7603aVörunúmer: 0460 8 14Tæknilegar upplýsingar
|