Koparhringur fylltur
- Tækniupplýsingar
- Ítarupplýsingar
An asbestos-free copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
- Material Copper
- Surface Bare
- Form C
- DIN 7603
- Internal diameter (d1) 22.2 mm
- Outer diameter (d2) 26.9 mm
- Thickness (h1) 2 mm
- Corresponds to original spare part number Mercedes: 007 603 022302, VW/Audi: N.013 838.2
- Max. temperature resistance 300 °C
- Nominal size 22 x 27 mm
- Suitable for male thread 22 x 1.5 mm
Vörunafn | Nominal size | Internal diameter (d1) | Outer diameter (d2) | Thickness (h1) | M. í kassa | |
---|---|---|---|---|---|---|
Koparhringur fylltur 14x20x2 0462 014 20 | 14 x 20 mm | 14.2 mm | 19.9 mm | 2 mm | 100x | |
Koparhringur fylltur 14x20x2Vörunúmer: 0462 014 20Tæknilegar upplýsingar
|
||||||
Koparhringur fylltur 14x22x2 0462 014 22 | 14 x 22 mm | 14.2 mm | 21.9 mm | 2 mm | 100x | |
Koparhringur fylltur 14x22x2Vörunúmer: 0462 014 22Tæknilegar upplýsingar
|
||||||
Koparhringur fylltur 16x22x2 0462 016 22 | 16 x 22 mm | 16.2 mm | 21.9 mm | 2 mm | 50x | |
Koparhringur fylltur 16x22x2Vörunúmer: 0462 016 22Tæknilegar upplýsingar
|
||||||
Koparhringur fylltur 18x24 0462 018 24 | 18 x 24 mm | 18.2 mm | 23.9 mm | 2 mm | 50x | |
Koparhringur fylltur 18x24Vörunúmer: 0462 018 24Tæknilegar upplýsingar
|
||||||
Koparhringur fylltur 22x27x2 0462 022 27 | 22 x 27 mm | 22.2 mm | 26.9 mm | 2 mm | 50x | |
Koparhringur fylltur 22x27x2Vörunúmer: 0462 022 27Tæknilegar upplýsingar
|
||||||
Koparhringur fylltur 26x32x2,5 0462 026 32 | 26 x 32 mm | 26.3 mm | 31.9 mm | 2.5 mm | 50x | |
Koparhringur fylltur 26x32x2,5Vörunúmer: 0462 026 32Tæknilegar upplýsingar
|