Gaddaskinna utan
- Tækniupplýsingar
- Ítarupplýsingar
Can be stored in ORSY system
- Material Steel
- Surface Galvanised
- Form A
- DIN 6798
- Version Externally serrated
- Suitable for screw thread M12
- Internal diameter (d1) 13 mm
- Outer diameter (d2) 20.5 mm
- Height (h1) 3 mm
- Thickness (s1) 1 mm
Vörunafn | Suitable for screw thread | Internal diameter (d1) | Outer diameter (d2) | M. í kassa | |
---|---|---|---|---|---|
Gaddaskinna utan m10 form a 0429 10 | M10 | 10.5 mm | 18 mm | 500x | |
Gaddaskinna utan m10 form aVörunúmer: 0429 10Tæknilegar upplýsingar
|
|||||
Gaddaskinna utan m12 form a 0429 12 | M12 | 13 mm | 20.5 mm | 100x | |
Gaddaskinna utan m12 form aVörunúmer: 0429 12Tæknilegar upplýsingar
|
|||||
Gaddaskinna utan m14 form a 0429 14 | M14 | 15 mm | 24 mm | 100x | |
Gaddaskinna utan m14 form aVörunúmer: 0429 14Tæknilegar upplýsingar
|
|||||
Gaddaskinna utan m16 form a 0429 16 | M16 | 17 mm | 26 mm | 100x | |
Gaddaskinna utan m16 form aVörunúmer: 0429 16Tæknilegar upplýsingar
|
|||||
Gaddaskinnur utan m3 form a 0429 3 | M3 | 3.2 mm | 6 mm | 500x | |
Gaddaskinnur utan m3 form aVörunúmer: 0429 3Tæknilegar upplýsingar
|
|||||
Gaddaskinnur utan m4 form a 0429 4 | M4 | 4.3 mm | 8 mm | 500x | |
Gaddaskinnur utan m4 form aVörunúmer: 0429 4Tæknilegar upplýsingar
|
|||||
Gaddaskinna utan m5 form a 0429 5 | M5 | 5.3 mm | 10 mm | 100x | |
Gaddaskinna utan m5 form aVörunúmer: 0429 5Tæknilegar upplýsingar
|
|||||
Gaddaskinna utan m6 form a 0429 6 | M6 | 6.4 mm | 11 mm | 250x | |
Gaddaskinna utan m6 form aVörunúmer: 0429 6Tæknilegar upplýsingar
|
|||||
Gaddaskinna utan m8 form a 0429 8 | M8 | 8.4 mm | 15 mm | 250x | |
Gaddaskinna utan m8 form aVörunúmer: 0429 8Tæknilegar upplýsingar
|