Gaddaskinna innan
Vörunúmer: 0428 4
- Tækniupplýsingar
- Ítarupplýsingar
DIN 6798, galvanised steel, blue passivated (A2K). Internally serrated.
- Material Steel
- Surface Galvanised
- Form J
- DIN 6798
- Version Inner serrating
- Suitable for screw thread M4
- Internal diameter (d1) 4.3 mm
- Outer diameter (d2) 8 mm
- Height 1.5 mm
- Thickness 0.5 mm
Vörunafn | Suitable for screw thread | Internal diameter (d1) | Outer diameter (d2) | M. í kassa | |
---|---|---|---|---|---|
Gaddaskinna innan m4 form j 0428 4 | M4 | 4.3 mm | 8 mm | 1,000x | |
Gaddaskinna innan m4 form jVörunúmer: 0428 4Tæknilegar upplýsingar
|
|||||
Gaddaskinna innan m5 form j 0428 5 | M5 | 5.3 mm | 10 mm | 250x | |
Gaddaskinna innan m5 form jVörunúmer: 0428 5Tæknilegar upplýsingar
|
|||||
Gaddaskinna innan m6 form j 0428 6 | M6 | 6.4 mm | 11 mm | 250x | |
Gaddaskinna innan m6 form jVörunúmer: 0428 6Tæknilegar upplýsingar
|