Brettaskinna þykk
- Tækniupplýsingar
- Ítarupplýsingar
- Material Steel
- Surface Galvanised
- Norms DIN 9021
- RoHS-compliant Yes
- Version With large outside diameter
- Suitable for screw thread M16
- Internal diameter (d1) 17 mm
- Outer diameter (d2) 50 mm
- Thickness (h1) 3 mm
- Vickers hardness, HV 140 HV
Vörunafn | Material | Internal diameter (d1) | Outer diameter (d2) | Thickness (h1) | M. í kassa | |
---|---|---|---|---|---|---|
Brettaskinna 10,5x30x2,5 mm din9021 0416 10 | Steel | 10.5 mm | 30 mm | 2.5 mm | 100x | |
Brettaskinna 10,5x30x2,5 mm din9021Vörunúmer: 0416 10Tæknilegar upplýsingar
|
||||||
Brettaskinna 13,0x37x3mm din9021 0416 12 | Steel | 13 mm | 37 mm | 3 mm | 100x | |
Brettaskinna 13,0x37x3mm din9021Vörunúmer: 0416 12Tæknilegar upplýsingar
|
||||||
Brettaskinna 15,0x44x3mm din9021 0416 14 | Steel | 15 mm | 44 mm | 3 mm | 100x | |
Brettaskinna 15,0x44x3mm din9021Vörunúmer: 0416 14Tæknilegar upplýsingar
|
||||||
Brettaskinna 17,0x50x3mm din9021 0416 16 | Steel | 17 mm | 50 mm | 3 mm | 100x | |
Brettaskinna 17,0x50x3mm din9021Vörunúmer: 0416 16Tæknilegar upplýsingar
|
||||||
Brettaskinna 22,0x60x4mm din9021 0416 20 | Steel | 22 mm | 60 mm | 4 mm | 50x | |
Brettaskinna 22,0x60x4mm din9021Vörunúmer: 0416 20Tæknilegar upplýsingar
|
||||||
Brettaskinna 8,4x24x2mm din9021 0416 8 | Steel | 8.4 mm | 24 mm | 2 mm | 100x | |
Brettaskinna 8,4x24x2mm din9021Vörunúmer: 0416 8Tæknilegar upplýsingar
|