Brettaskinna
- Tækniupplýsingar
- Material Stainless steel A4
- Surface Bare
- Norms DIN 9021
- RoHS-compliant Yes
- Version With large outside diameter
- Suitable for screw thread M24
- Internal diameter (d1) 26 mm
- Outer diameter (d2) 72 mm
- Thickness (h1) 5 mm
- Vickers hardness, HV 140 HV
Vörunafn | Material | Internal diameter (d1) | Outer diameter (d2) | Thickness (h1) | M. í kassa | |
---|---|---|---|---|---|---|
Brettaskinna 10,5x24x4 þykkari 0411 10 24 | Steel | 10.5 mm | 24 mm | 4 mm | 100x | |
Brettaskinna 10,5x24x4 þykkariVörunúmer: 0411 10 24Tæknilegar upplýsingar
|
||||||
Brettaskinna 10,5x25x1,5 0411 10 25 | Steel | 10.5 mm | 25 mm | 1.5 mm | 100x | |
Brettaskinna 10,5x25x1,5Vörunúmer: 0411 10 25Tæknilegar upplýsingar
|
||||||
Brettaskinna 10,5x30x1,5 0411 10 30 | Steel | 10.5 mm | 30 mm | 1.5 mm | 100x | |
Brettaskinna 10,5x30x1,5Vörunúmer: 0411 10 30Tæknilegar upplýsingar
|
||||||
Brettaskinna 10,5x30x3 þykkari 0411 10 303 | Steel | 10.5 mm | 30 mm | 3 mm | 100x | |
Brettaskinna 10,5x30x3 þykkariVörunúmer: 0411 10 303Tæknilegar upplýsingar
|
||||||
Brettaskinna 10,5x40x2 0411 10 40 | Steel | 10.5 mm | 40 mm | 2 mm | 100x | |
Brettaskinna 10,5x40x2Vörunúmer: 0411 10 40Tæknilegar upplýsingar
|
||||||
Brettaskinna 13,0x30x1,5 0411 12 30 | Steel | 13 mm | 32 mm | 1.5 mm | 100x | |
Brettaskinna 13,0x30x1,5Vörunúmer: 0411 12 30Tæknilegar upplýsingar
|
||||||
Brettaskinna 13,0x40x2 0411 12 40 | Steel | 13 mm | 40 mm | 2 mm | 100x | |
Brettaskinna 13,0x40x2Vörunúmer: 0411 12 40Tæknilegar upplýsingar
|
||||||
Brettaskinna 13,0x40x4,0 din522 0411 12 404 | Steel | 13 mm | 40 mm | 4 mm | 100x | |
Brettaskinna 13,0x40x4,0 din522Vörunúmer: 0411 12 404Tæknilegar upplýsingar
|
||||||
Brettaskinna 15,0x30x1,5 0411 14 30 | Steel | 15 mm | 30 mm | 1.5 mm | 50x | |
Brettaskinna 15,0x30x1,5Vörunúmer: 0411 14 30Tæknilegar upplýsingar
|
||||||
Brettaskinna 15,0x40x2 0411 14 40 | Steel | 15 mm | 40 mm | 2 mm | 50x | |
Brettaskinna 15,0x40x2Vörunúmer: 0411 14 40Tæknilegar upplýsingar
|
||||||
Brettaskinna 16,0x40x2 0411 16 40 | Steel | 17 mm | 40 mm | 2 mm | 50x | |
Brettaskinna 16,0x40x2Vörunúmer: 0411 16 40Tæknilegar upplýsingar
|
||||||
Brettaskinna 17,0x50x4 0411 16 504 | Steel | 17 mm | 50 mm | 4 mm | 50x | |
Brettaskinna 17,0x50x4Vörunúmer: 0411 16 504Tæknilegar upplýsingar
|
||||||
Brettaskinna 3,2x10x0,8 0411 3 10 | Steel | 3.2 mm | 10 mm | 0.8 mm | 100x | |
Brettaskinna 3,2x10x0,8Vörunúmer: 0411 3 10Tæknilegar upplýsingar
|
||||||
Brettaskinna 4,3x12x1,25 0411 4 12 | Steel | 4.3 mm | 12 mm | 1.25 mm | 100x | |
Brettaskinna 4,3x12x1,25Vörunúmer: 0411 4 12Tæknilegar upplýsingar
|
||||||
Brettaskinna 4,3x20x1,25 0411 4 20 | Steel | 4.3 mm | 20 mm | 1.25 mm | 100x | |
Brettaskinna 4,3x20x1,25Vörunúmer: 0411 4 20Tæknilegar upplýsingar
|
||||||
Brettaskinna 5,3x15x1,25 0411 5 15 | Steel | 5.3 mm | 15 mm | 1.25 mm | 100x | |
Brettaskinna 5,3x15x1,25Vörunúmer: 0411 5 15Tæknilegar upplýsingar
|
||||||
Brettaskinna 5,3x20x1,25 0411 5 20 | Steel | 5.3 mm | 20 mm | 1.25 mm | 100x | |
Brettaskinna 5,3x20x1,25Vörunúmer: 0411 5 20Tæknilegar upplýsingar
|
||||||
Brettaskinna 5,3x25x1,25 0411 5 25 | Steel | 5.3 mm | 25 mm | 1.25 mm | 100x | |
Brettaskinna 5,3x25x1,25Vörunúmer: 0411 5 25Tæknilegar upplýsingar
|
||||||
Brettaskinna 5,3x30x1,25 0411 5 30 | Steel | 5.3 mm | 30 mm | 1.25 mm | 100x | |
Brettaskinna 5,3x30x1,25Vörunúmer: 0411 5 30Tæknilegar upplýsingar
|
||||||
Brettaskinna 6,4x15x1,5 0411 6 15 | Steel | 6.4 mm | 15 mm | 1.5 mm | 100x | |
Brettaskinna 6,4x15x1,5Vörunúmer: 0411 6 15Tæknilegar upplýsingar
|
||||||
Brettaskinna 6,4x18x1,5 0411 6 18 | Steel | 6.4 mm | 18 mm | 1.5 mm | 100x | |
Brettaskinna 6,4x18x1,5Vörunúmer: 0411 6 18Tæknilegar upplýsingar
|
||||||
Brettaskinna 6,4x20x1,25 0411 6 20 | Steel | 6.4 mm | 20 mm | 1.25 mm | 100x | |
Brettaskinna 6,4x20x1,25Vörunúmer: 0411 6 20Tæknilegar upplýsingar
|
||||||
Brettaskinna 6,4x25x1,25 0411 6 25 | Steel | 6.4 mm | 25 mm | 1.25 mm | 100x | |
Brettaskinna 6,4x25x1,25Vörunúmer: 0411 6 25Tæknilegar upplýsingar
|
||||||
Brettaskinna 6,4x30x1,25 0411 6 30 | Steel | 6.4 mm | 30 mm | 1.25 mm | 100x | |
Brettaskinna 6,4x30x1,25Vörunúmer: 0411 6 30Tæknilegar upplýsingar
|
||||||
Brettaskinna 6,4x40x1,5 0411 6 40 | Steel | 6.4 mm | 40 mm | 1.5 mm | 100x | |
Brettaskinna 6,4x40x1,5Vörunúmer: 0411 6 40Tæknilegar upplýsingar
|
||||||
Brettaskinna 8,4x20x1,25 0411 8 20 | Steel | 8.4 mm | 20 mm | 1.25 mm | 100x | |
Brettaskinna 8,4x20x1,25Vörunúmer: 0411 8 20Tæknilegar upplýsingar
|
||||||
Brettaskinna 8,4x25x1,25 0411 8 24 | Steel | 8.4 mm | 25 mm | 1.25 mm | 100x | |
Brettaskinna 8,4x25x1,25Vörunúmer: 0411 8 24Tæknilegar upplýsingar
|
||||||
Brettaskinna 8,4x25x1,5 0411 8 25 | Steel | 8.4 mm | 25 mm | 1.5 mm | 100x | |
Brettaskinna 8,4x25x1,5Vörunúmer: 0411 8 25Tæknilegar upplýsingar
|
||||||
Brettaskinna 8,4x25x2,0 0411 8 252 | Steel | 8.4 mm | 25 mm | 2 mm | 100x | |
Brettaskinna 8,4x25x2,0Vörunúmer: 0411 8 252Tæknilegar upplýsingar
|
||||||
Brettaskinna 8,4x30x1,5 0411 8 30 | Steel | 8.4 mm | 30 mm | 1.5 mm | 100x | |
Brettaskinna 8,4x30x1,5Vörunúmer: 0411 8 30Tæknilegar upplýsingar
|
||||||
Brettaskinna 8,4x40x2 0411 8 40 | Steel | 8.4 mm | 40 mm | 2 mm | 100x | |
Brettaskinna 8,4x40x2Vörunúmer: 0411 8 40Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 10,5x30x2,5mm din9021 0412 921 0 | Stainless steel A4 | 10.5 mm | 30 mm | 2.5 mm | 100x | |
A4-70 brettask. 10,5x30x2,5mm din9021Vörunúmer: 0412 921 0Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 13,0x37 din9021 0412 921 2 | Stainless steel A4 | 13 mm | 37 mm | 3 mm | 100x | |
A4-70 brettask. 13,0x37 din9021Vörunúmer: 0412 921 2Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 17,0x50 din9021 0412 921 6 | Stainless steel A4 | 17 mm | 50 mm | 3 mm | 100x | |
A4-70 brettask. 17,0x50 din9021Vörunúmer: 0412 921 6Tæknilegar upplýsingar
|
||||||
A4-70 brettaskinna 26x72mm din9021 0412 922 4 | Stainless steel A4 | 26 mm | 72 mm | 5 mm | 50x | |
A4-70 brettaskinna 26x72mm din9021Vörunúmer: 0412 922 4Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 3,2x9 din9021 0412 923 | Stainless steel A4 | 3.2 mm | 9 mm | 0.8 mm | 100x | |
A4-70 brettask. 3,2x9 din9021Vörunúmer: 0412 923Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 4,3x10 din9021 0412 924 | Stainless steel A4 | 4.3 mm | 12 mm | 1 mm | 1,000x | |
A4-70 brettask. 4,3x10 din9021Vörunúmer: 0412 924Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 5,3x15 din9021 0412 925 | Stainless steel A4 | 5.3 mm | 15 mm | 1.2 mm | 500x | |
A4-70 brettask. 5,3x15 din9021Vörunúmer: 0412 925Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 6,4x18 din9021 0412 926 | Stainless steel A4 | 6.4 mm | 18 mm | 1.6 mm | 500x | |
A4-70 brettask. 6,4x18 din9021Vörunúmer: 0412 926Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 8,4x24 din9021 0412 928 | Stainless steel A4 | 8.4 mm | 25 mm | 2 mm | 250x | |
A4-70 brettask. 8,4x24 din9021Vörunúmer: 0412 928Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 10,5x40 din522c 0412 931 040 | Stainless steel A4 | 10.5 mm | 40 mm | 1.5 mm | 200x | |
A4-70 brettask. 10,5x40 din522cVörunúmer: 0412 931 040Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 4,3x15 din522c 0412 934 15 | Stainless steel A4 | 4.3 mm | 15 mm | 1 mm | 500x | |
A4-70 brettask. 4,3x15 din522cVörunúmer: 0412 934 15Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 6,4x20x1,5 din522c 0412 936 20 | Stainless steel A4 | 6.4 mm | 20 mm | 1.5 mm | 500x | |
A4-70 brettask. 6,4x20x1,5 din522cVörunúmer: 0412 936 20Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 6,4x25 din522c 0412 936 25 | Stainless steel A4 | 6.4 mm | 25 mm | 1.5 mm | 500x | |
A4-70 brettask. 6,4x25 din522cVörunúmer: 0412 936 25Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 6,4x35x1,5 din522c 0412 936 35 | Stainless steel A4 | 6.4 mm | 35 mm | 1.5 mm | 200x | |
A4-70 brettask. 6,4x35x1,5 din522cVörunúmer: 0412 936 35Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 6,4x40 din522c 0412 936 40 | Stainless steel A4 | 6.4 mm | 40 mm | 1.5 mm | 200x | |
A4-70 brettask. 6,4x40 din522cVörunúmer: 0412 936 40Tæknilegar upplýsingar
|
||||||
A4-70 brettask. 8,4x35x1,5 din522c 0412 938 35 | Stainless steel A4 | 8.4 mm | 35 mm | 1.5 mm | 200x | |
A4-70 brettask. 8,4x35x1,5 din522cVörunúmer: 0412 938 35Tæknilegar upplýsingar
|
||||||
A4-70 brettask.8,4x40x1,5 din522c 0412 938 40 | Stainless steel A4 | 8.4 mm | 40 mm | 1.5 mm | 200x | |
A4-70 brettask.8,4x40x1,5 din522cVörunúmer: 0412 938 40Tæknilegar upplýsingar
|