Bólsturskinna
Vörunúmer: 0455 136
- Tækniupplýsingar
- Ítarupplýsingar
Brass, MS 63 F 30, nickel-plated
Grommets are used as a spacer for various countersunk screws. They are used as washers and alignment aids, as well as to equalise the pressure on the parts that need to be secured, particularly if soft materials such as wood, plastic, leather, etc. are used.
- Material Brass
- Surface Nickel-plated
- Internal diameter (d1) 6 mm
- Outer diameter (d2) 13 mm
- Nominal diameter 6 mm
- Height (h1) 2.3 mm
Vörunafn | Internal diameter (d1) | Outer diameter (d2) | M. í kassa | |
---|---|---|---|---|
Bólsturskinna 6mm din17670 0455 136 | 6 mm | 13 mm | 100x | |
Bólsturskinna 6mm din17670Vörunúmer: 0455 136Tæknilegar upplýsingar
|
||||
Bólsturskinna kop/nik. 4,8x12,7 0455 412 5 | 4.8 mm | 12.7 mm | 100x | |
Bólsturskinna kop/nik. 4,8x12,7Vörunúmer: 0455 412 5Tæknilegar upplýsingar
|