Mínar síður

Pústró

Vörunúmer: 0366 8
  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 14441 heavily copper-plated steel
  • Material Steel
  • Surface Copper-plated
  • Property class 6
  • Thread type Metric thread
  • Pitch 1 mm
  • Thread type x nominal diameter (D) M8
  • Version Reduced wrench size
  • Height (h1) 8.5 mm
  • Width across flats (s1) 12 mm
  • Plunged hoss diameter (d1) 11.5 mm

Vörunafn Thread type x nominal diameter (D) Pitch M. í kassa
Pústró 8mm m. 13mm haus. 0365 2 M8 100x
Alternate Text

Pústró 8mm m. 13mm haus.

Vörunúmer: 0365 2

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Copper-plated
  • Property class

    6
  • Thread type

    Metric thread
  • Thread type x nominal diameter (D)

    M8
  • Version

    Normal wrench size
  • Height (h1)

    8.5 mm
  • Width across flats (s1)

    13 mm
  • Plunged hoss diameter (d1)

    12.5 mm
Pústró með flans m8 0365 61 M8 100x
Alternate Text

Pústró með flans m8

Vörunúmer: 0365 61

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Copper-plated
  • Property class

    6
  • Thread type

    Metric thread
  • Thread type x nominal diameter (D)

    M8
  • Version

    With flange
    Self-locking
  • Corresponds to original spare part number

    1448187, 2066915
  • Height (h1)

    8 mm
  • Width across flats (s1)

    13 mm
  • Plunged hoss diameter (d1)

    17 mm
Pústró m8 (12mm lykill) 0366 2 M8 100x
Alternate Text

Pústró m8 (12mm lykill)

Vörunúmer: 0366 2

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Copper-plated
  • Property class

    6
  • Thread type

    Metric thread
  • Thread type x nominal diameter (D)

    M8
  • Version

    Reduced wrench size
  • Corresponds to original spare part number

    A0009903250
  • Height (h1)

    8.5 mm
  • Width across flats (s1)

    12 mm
  • Plunged hoss diameter (d1)

    11.5 mm
Pústró m10 (14mm lykill) 0366 3 M10 100x
Alternate Text

Pústró m10 (14mm lykill)

Vörunúmer: 0366 3

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Copper-plated
  • Property class

    6
  • Thread type

    Metric thread
  • Thread type x nominal diameter (D)

    M10
  • Version

    Reduced wrench size
  • Corresponds to original spare part number

    A0009903150
  • Height (h1)

    10.5 mm
  • Width across flats (s1)

    14 mm
  • Plunged hoss diameter (d1)

    13.5 mm
Pústró m10x1,25 (14mm lykill) 0366 7 M10 1.25 mm 100x
Alternate Text

Pústró m10x1,25 (14mm lykill)

Vörunúmer: 0366 7

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Copper-plated
  • Property class

    6
  • Thread type

    Metric thread
  • Pitch

    1.25 mm
  • Thread type x nominal diameter (D)

    M10
  • Version

    Reduced wrench size
  • Height (h1)

    10.5 mm
  • Width across flats (s1)

    14 mm
  • Plunged hoss diameter (d1)

    13.5 mm
Pústró m8x1 (12mm lykill) 0366 8 M8 1 mm 100x
Alternate Text

Pústró m8x1 (12mm lykill)

Vörunúmer: 0366 8

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Copper-plated
  • Property class

    6
  • Thread type

    Metric thread
  • Pitch

    1 mm
  • Thread type x nominal diameter (D)

    M8
  • Version

    Reduced wrench size
  • Height (h1)

    8.5 mm
  • Width across flats (s1)

    12 mm
  • Plunged hoss diameter (d1)

    11.5 mm