Lásró koparhúðuð
Vörunúmer: 0369 100 08
- Tækniupplýsingar
- Ítarupplýsingar
DIN 980, steel 8, copper-plated (C2)
Notice
DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).
- Material Steel
- Surface Copper-plated
- Norms DIN 980
- Property class 8
- RoHS-compliant Yes
- Thread type Metric thread
- Pitch 1.250 mm
- External drive (s1) WS13
- Thread type x nominal diameter (D) M8
- Height (m1) 8 mm
- Version Full metal nut
Vörunafn | Material | Thread type x nominal diameter (D) | M. í kassa | |
---|---|---|---|---|
Lásró m8 koparhúð stál 8 , din980 0369 100 08 | Steel | M8 | 500x | |
Lásró m8 koparhúð stál 8 , din980Vörunúmer: 0369 100 08Tæknilegar upplýsingar
|
||||
Lásró m10 koparhúð stál 8 , din980 0369 100 10 | Steel | M10 | 100x | |
Lásró m10 koparhúð stál 8 , din980Vörunúmer: 0369 100 10Tæknilegar upplýsingar
|
||||
Lásró m12 koparhúð stál 8 , din980 0369 100 12 | Steel | M12 | 100x | |
Lásró m12 koparhúð stál 8 , din980Vörunúmer: 0369 100 12Tæknilegar upplýsingar
|