Lásró DIN980
- Tækniupplýsingar
- Ítarupplýsingar
DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).
- Material Stainless steel A4
- Min./max. temperature resistance -70 to 300 °C
- Surface Tin-plated
- Norms DIN Similar to 980
- RoHS-compliant Yes
- Thread type Metric thread
- Pitch 1.250 mm
- External drive (s1) WS13
- Thread type x nominal diameter (D) M8
- Height (m1) 8 mm
- Version Full metal nut
Vörunafn | Material | Thread type x nominal diameter (D) | M. í kassa | |
---|---|---|---|---|
Lásró m10 din980 0369 10 | Steel | M10 | 100x | |
Lásró m10 din980Vörunúmer: 0369 10Tæknilegar upplýsingar
|
||||
Lásró m12 din980 0369 12 | Steel | M12 | 100x | |
Lásró m12 din980Vörunúmer: 0369 12Tæknilegar upplýsingar
|
||||
Lásró m16 din980 0369 16 | Steel | M16 | 50x | |
Lásró m16 din980Vörunúmer: 0369 16Tæknilegar upplýsingar
|
||||
Lásró m20 din980 0369 20 | Steel | M20 | 25x | |
Lásró m20 din980Vörunúmer: 0369 20Tæknilegar upplýsingar
|
||||
Lásró m6 din980 0369 6 | Steel | M6 | 100x | |
Lásró m6 din980Vörunúmer: 0369 6Tæknilegar upplýsingar
|
||||
Lásró m8 din980 0369 8 | Steel | M8 | 100x | |
Lásró m8 din980Vörunúmer: 0369 8Tæknilegar upplýsingar
|
||||
Lásró din 980 a4-70 m10 0397 021 0 | Stainless steel A4 | M10 | 50x | |
Lásró din 980 a4-70 m10Vörunúmer: 0397 021 0Tæknilegar upplýsingar
|
||||
Lásró din 980 a4-70 m12 0397 021 2 | Stainless steel A4 | M12 | 100x | |
Lásró din 980 a4-70 m12Vörunúmer: 0397 021 2Tæknilegar upplýsingar
|
||||
Lásró din 980 a4-70 m16 0397 021 6 | Stainless steel A4 | M16 | 50x | |
Lásró din 980 a4-70 m16Vörunúmer: 0397 021 6Tæknilegar upplýsingar
|
||||
Lásró din 980 a4-70 m8 0397 028 | Stainless steel A4 | M8 | 50x | |
Lásró din 980 a4-70 m8Vörunúmer: 0397 028Tæknilegar upplýsingar
|