Lásró gul
Vörunúmer: 0369 005
DIN: 980
- Tækniupplýsingar
- Ítarupplýsingar
DIN 980, steel 10, galvanised, yellow chromated (A2C)
Notice
DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).
- Material Steel
- Surface Yellow galvanised
- Norms DIN 980
- Property class 10
- RoHS-compliant No
- Thread type Metric thread
- Pitch 0.8 mm
- External drive (s1) WS8
- Thread type x nominal diameter (D) M5
- Height (m1) 5.1 mm
- Version Full metal nut
Vörunafn | Material | Thread type x nominal diameter (D) | M. í kassa | |
---|---|---|---|---|
Lásró gul. m5 10 0369 005 | Steel | M5 | 100x | |
Lásró gul. m5 10Vörunúmer: 0369 005Tæknilegar upplýsingar
|
||||
Lásró gul. m20 10 0369 020 | Steel | M20 | 100x | |
Lásró gul. m20 10Vörunúmer: 0369 020Tæknilegar upplýsingar
|
||||
Lásró gul. m24 10 0369 024 | Steel | M24 | 1x | |
Lásró gul. m24 10Vörunúmer: 0369 024Tæknilegar upplýsingar
|