Lásró harka 10 gulkrómuð
Vörunúmer: 0370 14
- Tækniupplýsingar
- Ítarupplýsingar
DIN 985, steel I10I, galvanised yellow chrome plated (A2C/A3C)
Notice
- Hexagon nuts with lower nominal height complying with DIN 985 cannot support test loads as per ISO 898-2
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).
- Material Steel
- Surface Yellow galvanised
- Form Low
- Norms DIN 985
- Property class 10
- Thread type Metric thread
- External drive (s1) WS22
- Thread type x nominal diameter (D) M14
- Height (m1) 14 mm
- Version Polyamide clamping piece
Vörunafn | Material | Thread type x nominal diameter (D) | Thread type x nominal diameter x pitch (D) | M. í kassa | |
---|---|---|---|---|---|
Læsiró m14 gulkr. harka 10 0370 14 | Steel | M14 | 100x | ||
Læsiró m14 gulkr. harka 10Vörunúmer: 0370 14Tæknilegar upplýsingar
|
|||||
Læsiró m16x1,5 gulkr. harka 10 0370 16 15 | Steel | M16 x 1,5 | 50x | ||
Læsiró m16x1,5 gulkr. harka 10Vörunúmer: 0370 16 15Tæknilegar upplýsingar
|