Þunn ró
Vörunúmer: 0319 18 15
- Tækniupplýsingar
- Ítarupplýsingar
DIN 936 galvanised steel, blue passivated (A2K)
Notice
DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).
- Material Steel
- Surface Galvanised
- Property class 04
- RoHS-compliant Yes
- Thread type Metric thread
- Pitch 1.5 mm
- External drive (s1) WS27
- Height (m1) 9 mm
- Nominal diameter 18 mm
- Thread type x nominal diameter x pitch (D) M18 x 1,5
- Width across corners 29.56 mm
Vörunafn | Thread type x nominal diameter x pitch (D) | M. í kassa | |
---|---|---|---|
Þunn ró m18x1,5 0319 18 15 | M18 x 1,5 | 50x | |
Þunn ró m18x1,5Vörunúmer: 0319 18 15Tæknilegar upplýsingar
|