Augaró
- Tækniupplýsingar
- Ítarupplýsingar
Please take note of the information in the installation instructions prior to use
- Material Case hardening steel, 1.1141, C15E
- Surface Galvanised
- RoHS-compliant Yes
- Thread type x nominal diameter (D) M8
- Internal diameter (d1) 20 mm
- Outer diameter (d2) 36 mm
- Nominal diameter 8 mm
- Diameter of contact surface (d3) 20 mm
- Load capacity (F max) 140 kg
Vörunafn | Nominal diameter | M. í kassa | |
---|---|---|---|
Augaró m10 0395 910 | 10 mm | 5x | |
Augaró m10Vörunúmer: 0395 910Tæknilegar upplýsingar
|
|||
Augaró m12 0395 912 | 12 mm | 5x | |
Augaró m12Vörunúmer: 0395 912Tæknilegar upplýsingar
|
|||
Augaró m16 0395 916 | 16 mm | 5x | |
Augaró m16Vörunúmer: 0395 916Tæknilegar upplýsingar
|
|||
Augaró m20 0395 920 | 20 mm | 5x | |
Augaró m20Vörunúmer: 0395 920Tæknilegar upplýsingar
|
|||
Augaró m6 0395 96 | 6 mm | 25x | |
Augaró m6Vörunúmer: 0395 96Tæknilegar upplýsingar
|
|||
Augaró m8 0395 98 | 8 mm | 25x | |
Augaró m8Vörunúmer: 0395 98Tæknilegar upplýsingar
|