Mínar síður

Pönnutappar

Vörunúmer: 0241 12 15
  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 910, galvanised steel, blue coated (A2K)
  • Material Steel
  • Surface Galvanised
  • Length (l1) 21 mm
  • Head height (k1) 9 mm
  • Head type Hexagon head
  • Norms DIN 910
  • RoHS-compliant Yes
  • Drive type Outer hexagon
  • Thread type Metric thread
  • Pitch 1.5 mm
  • Thread format Fine pitch thread
  • Product class B
  • External drive (s1) WS13
  • Thread length (metric thread) 12 mm
  • Head details With collar
  • Thread type x nominal diameter x pitch (d1) M12 x 1,5
  • Version Standard design
  • Head diameter (d2) 17 mm

Vörunafn Thread type x nominal diameter x pitch (d1) Head diameter (d2) Length (l1) Corresponds to original spare part number M. í kassa
Pönnutappi 1,5 vw,audi 0240 14 151 N90288901 10x
Alternate Text

Pönnutappi 1,5 vw,audi

Vörunúmer: 0240 14 151

Tæknilegar upplýsingar

  • Material

    Steel
  • Suitable for vehicle manufacturer

    Volkswagen
  • Corresponds to original spare part number

    N90288901
  • Length

    1.5 mm
Pönnutappi 18x1,5 benz 0240 18 15 M18 x 1,5 17 mm 10x
Alternate Text

Pönnutappi 18x1,5 benz

Vörunúmer: 0240 18 15

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    17 mm
  • Head height (k1)

    6 mm
  • Head type

    Hexagon head
  • Norms

    DIN 7604
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Pönnutappi 12x1,5 benz, bmw 0241 12 15 M12 x 1,5 17 mm 21 mm 10x
Alternate Text

Pönnutappi 12x1,5 benz, bmw

Vörunúmer: 0241 12 15

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    21 mm
  • Head height (k1)

    9 mm
  • Head type

    Hexagon head
  • Norms

    DIN 910
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Pönnutappi 14x1,5 benz,bmw,ren 0241 14 15 M14 x 1,5 19 mm 21 mm 10x
Alternate Text

Pönnutappi 14x1,5 benz,bmw,ren

Vörunúmer: 0241 14 15

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    21 mm
  • Head height (k1)

    9 mm
  • Head type

    Hexagon head
  • Norms

    DIN 910
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Pönnutappi 16x1,5 0241 16 15 M16 x 1,5 21 mm 21 mm 10x
Alternate Text

Pönnutappi 16x1,5

Vörunúmer: 0241 16 15

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    21 mm
  • Head height (k1)

    9 mm
  • Head type

    Hexagon head
  • Norms

    DIN 910
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Pönnutappi 18x1,5 0241 18 15 M18 x 1,5 23 mm 24 mm 10x
Alternate Text

Pönnutappi 18x1,5

Vörunúmer: 0241 18 15

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    24 mm
  • Head height (k1)

    12 mm
  • Head type

    Hexagon head
  • Norms

    DIN 910
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Pönnutappi 20x1,5 subaru 0241 20 15 M20 x 1,5 25 mm 26 mm 50x
Alternate Text

Pönnutappi 20x1,5 subaru

Vörunúmer: 0241 20 15

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    26 mm
  • Head height (k1)

    12 mm
  • Head type

    Hexagon head
  • Norms

    DIN 910
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Pönnut. 22x1,5 bmw,skoda eldri 0241 22 15 M22 x 1,5 27 mm 26 mm 5x
Alternate Text

Pönnut. 22x1,5 bmw,skoda eldri

Vörunúmer: 0241 22 15

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    26 mm
  • Head height (k1)

    12 mm
  • Head type

    Hexagon head
  • Norms

    DIN 910
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Pönnutappi 24x1.5 din910 0241 24 15 M24 x 1,5 29 mm 27 mm 5x
Alternate Text

Pönnutappi 24x1.5 din910

Vörunúmer: 0241 24 15

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    27 mm
  • Head height (k1)

    13 mm
  • Head type

    Hexagon head
  • Norms

    DIN 910
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Pönnutappi 16x1,5x13 renault,mmc 0243 126 001 Mitsubishi: M467106, Renault: 7703075210, Renault: 7903075033 10x
Alternate Text

Pönnutappi 16x1,5x13 renault,mmc

Vörunúmer: 0243 126 001

Tæknilegar upplýsingar

  • Material

    Steel
  • Suitable for vehicle manufacturer

    Mitsubishi
    Renault
  • Corresponds to original spare part number

    Mitsubishi: M467106, Renault: 7703075210, Renault: 7903075033
  • Length

    13 mm
Pönnut. 14x1,5 ford,mmc,landrov 0243 14 15 Ford: 1013938, Ford: 1454117, Ford: 6732529, Land Rover: LSF1000402, Saab: 109132929 10x
Alternate Text

Pönnut. 14x1,5 ford,mmc,landrov

Vörunúmer: 0243 14 15

Tæknilegar upplýsingar

  • Material

    Steel
  • Suitable for vehicle manufacturer

    Ford
    Land Rover
    Saab
  • Corresponds to original spare part number

    Ford: 1013938, Ford: 1454117, Ford: 6732529, Land Rover: LSF1000402, Saab: 109132929
  • Length

    16 mm
Pönnutappi 14x1,5 ford, jaguar 0243 140 15 Ford: 1013938, Jaguar: JHZ100062 10x
Alternate Text

Pönnutappi 14x1,5 ford, jaguar

Vörunúmer: 0243 140 15

Tæknilegar upplýsingar

  • Material

    Steel
  • Suitable for vehicle manufacturer

    Ford, Jaguar
  • Corresponds to original spare part number

    Ford: 1013938, Jaguar: JHZ100062
  • Length

    23 mm
Pönnut. 14x1,5x10,5 tx45 opel 0243 141 15 Opel: 652477 1x
Alternate Text

Pönnut. 14x1,5x10,5 tx45 opel

Vörunúmer: 0243 141 15

Tæknilegar upplýsingar

  • Material

    Steel
  • Suitable for vehicle manufacturer

    Opel/Vauxhall
  • Corresponds to original spare part number

    Opel: 652477
  • Length

    10.5 mm