Múrhulsur með kraga
- Tækniupplýsingar
- Ítarupplýsingar
- Small drill hole depth
- High load-bearing capacities
- Visual setting check and hand protection when installing with the marking/spreading tool
- Mechanical setting tool makes installation quicker and easier
- Immediate load-bearing capacity — no waiting
- Attached part can easily be removed at any time
- W-ED/S has collar enabling anchor to be installed flush with the surface and preventing it slipping further into the drill hole (safer installation)
- The attached part can be anchored with a fastening screw or a threaded rod
- No installation torque required
Drive-in anchor W-ED/A4 see [13.2]
ETA-02/0044 for individual attachment, option 7, non-cracked concrete
ETA-05/0120 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete
Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
- Material Steel
- Surface Galvanised
- Anchor diameter 8 mm
- Nominal drill-bit diameter (d 0) 10 mm
- Min./max. required screw-in depth 9-13 mm
- Drill hole depth (h 0) 30 mm
- Anchor length (L H) 30 mm
- Effective anchoring depth (h ef) 30 mm
- Torque during anchoring (T inst) 8 Nm
- Through-hole in the component to be connected (d f) 9 mm
Vörunafn | Anchor diameter | Anchor length (L H) | M. í kassa | |
---|---|---|---|---|
Múrhulsa m8x25 m.kraga 0904 040 008 | 8 mm | 25 mm | 100x | |
Múrhulsa m8x25 m.kragaVörunúmer: 0904 040 008Tæknilegar upplýsingar
|
||||
Múrhulsa m8x30 m.kraga 0904 040 08 | 8 mm | 30 mm | 100x | |
Múrhulsa m8x30 m.kragaVörunúmer: 0904 040 08Tæknilegar upplýsingar
|
||||
Múrhulsa m10x40 m.kraga 0904 040 10 | 10 mm | 40 mm | 50x | |
Múrhulsa m10x40 m.kragaVörunúmer: 0904 040 10Tæknilegar upplýsingar
|
||||
Múrhulsa m10x25 m.kraga 0904 040 100 | 10 mm | 25 mm | 50x | |
Múrhulsa m10x25 m.kragaVörunúmer: 0904 040 100Tæknilegar upplýsingar
|
||||
Múrhulsa m10x30 m.kraga 0904 040 101 | 10 mm | 30 mm | 50x | |
Múrhulsa m10x30 m.kragaVörunúmer: 0904 040 101Tæknilegar upplýsingar
|