Mínar síður

Kopar múrhulsur

Vörunúmer: 0904 36
  • Tækniupplýsingar
  • Ítarupplýsingar
Female thread with metric thread as an inexpensive alternative for outdoor use, for concrete and solid brick
  • Brass female thread anchor

  • Knurled surface for good holding power

  • Screwing in a screw/threaded rod with a metric thread expands the anchor and fixes it in the anchoring base

  • Corrosion resistant

  • Minimal anchorage depth

  • Minimal edge and axial clearance

  • Suitable for push-through and cotter-pin installation

  • Used without a setting tool

  • Cost-effective attachment for outdoor use
  • Outer diameter 8 mm
  • Internal diameter 6 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Embedding depth (h s) 25 mm
  • Centre-to-centre distance (a) 60 mm
  • Edge clearance (a r) 60 mm
  • Drill hole depth (t) 30 mm
  • Max. attachment height (d a) - condition Dependent on screw length
  • Anchor length (l) (l) 23 mm
  • Hole diameter in component (d Bau) 6.5 mm
  • Minimum component thickness (d) 60 mm

Vörunafn Internal diameter Anchor length (l) (l) M. í kassa
Múrhulsa, kopar m10 0904 310 10 mm 34 mm 100x
Alternate Text

Múrhulsa, kopar m10

Vörunúmer: 0904 310

Tæknilegar upplýsingar

  • Outer diameter

    12 mm
  • Internal diameter

    10 mm
  • Nominal drill-bit diameter (d 0)

    12 mm
  • Embedding depth (h s)

    35 mm
  • Centre-to-centre distance (a)

    80 mm
  • Edge clearance (a r)

    80 mm
  • Drill hole depth (t)

    40 mm
  • Max. attachment height (d a) - condition

    Dependent on screw length
  • Anchor length (l) (l)

    34 mm
  • Hole diameter in component (d Bau)

    10.5 mm
Múrhulsa, kopar m12 0904 312 12 mm 40 mm 50x
Alternate Text

Múrhulsa, kopar m12

Vörunúmer: 0904 312

Tæknilegar upplýsingar

  • Outer diameter

    15 mm
  • Internal diameter

    12 mm
  • Nominal drill-bit diameter (d 0)

    15 mm
  • Embedding depth (h s)

    40 mm
  • Centre-to-centre distance (a)

    100 mm
  • Edge clearance (a r)

    100 mm
  • Drill hole depth (t)

    45 mm
  • Max. attachment height (d a) - condition

    Dependent on screw length
  • Anchor length (l) (l)

    40 mm
  • Hole diameter in component (d Bau)

    13 mm
Múrhulsa, kopar m6 0904 36 6 mm 23 mm 100x
Alternate Text

Múrhulsa, kopar m6

Vörunúmer: 0904 36

Tæknilegar upplýsingar

  • Outer diameter

    8 mm
  • Internal diameter

    6 mm
  • Nominal drill-bit diameter (d 0)

    8 mm
  • Embedding depth (h s)

    25 mm
  • Centre-to-centre distance (a)

    60 mm
  • Edge clearance (a r)

    60 mm
  • Drill hole depth (t)

    30 mm
  • Max. attachment height (d a) - condition

    Dependent on screw length
  • Anchor length (l) (l)

    23 mm
  • Hole diameter in component (d Bau)

    6.5 mm
Múrhulsa, kopar m8 0904 38 8 mm 30 mm 100x
Alternate Text

Múrhulsa, kopar m8

Vörunúmer: 0904 38

Tæknilegar upplýsingar

  • Outer diameter

    10 mm
  • Internal diameter

    8 mm
  • Nominal drill-bit diameter (d 0)

    10 mm
  • Embedding depth (h s)

    30 mm
  • Centre-to-centre distance (a)

    80 mm
  • Edge clearance (a r)

    80 mm
  • Drill hole depth (t)

    35 mm
  • Max. attachment height (d a) - condition

    Dependent on screw length
  • Anchor length (l) (l)

    30 mm
  • Hole diameter in component (d Bau)

    8.5 mm