Mínar síður

A4 Kílar

Vörunúmer: 0410 080 730
  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 6885 bare steel C 45 K, shape A
  • Material Steel
  • Surface Bare
  • Form A
  • Length (l1) 30 mm
  • DIN 6885
  • RoHS-compliant Yes
  • Height (h1) 7 mm
  • Width (b1) 8 mm

Vörunafn Material Width (b1) Height (h1) Length (l1) M. í kassa
A4 kílar 4 x 4 x 20mm 0406 044 20 Stainless steel A4 4 mm 4 mm 20 mm 100x
Alternate Text

A4 kílar 4 x 4 x 20mm

Vörunúmer: 0406 044 20

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    20 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    4 mm
  • Width (b1)

    4 mm
A4 kílar 5 x 5 x 16mm 0406 055 16 Stainless steel A4 5 mm 5 mm 16 mm 100x
Alternate Text

A4 kílar 5 x 5 x 16mm

Vörunúmer: 0406 055 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    16 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    5 mm
  • Width (b1)

    5 mm
A4 kílar 5 x 5 x 20mm 0406 055 20 Stainless steel A4 5 mm 5 mm 20 mm 100x
Alternate Text

A4 kílar 5 x 5 x 20mm

Vörunúmer: 0406 055 20

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    20 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    5 mm
  • Width (b1)

    5 mm
A4 kílar 5 x 5 x 25mm 0406 055 25 Stainless steel A4 5 mm 5 mm 25 mm 100x
Alternate Text

A4 kílar 5 x 5 x 25mm

Vörunúmer: 0406 055 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    25 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    5 mm
  • Width (b1)

    5 mm
A4 kílar 5 x 5 x 32mm 0406 055 32 Stainless steel A4 5 mm 5 mm 32 mm 100x
Alternate Text

A4 kílar 5 x 5 x 32mm

Vörunúmer: 0406 055 32

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    32 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    5 mm
  • Width (b1)

    5 mm
A4 kílar 5 x 5 x 40mm 0406 055 40 Stainless steel A4 5 mm 5 mm 40 mm 100x
Alternate Text

A4 kílar 5 x 5 x 40mm

Vörunúmer: 0406 055 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    40 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    5 mm
  • Width (b1)

    5 mm
A4 kílar 6 x 6 x 20mm 0406 066 20 Stainless steel A4 6 mm 6 mm 20 mm 100x
Alternate Text

A4 kílar 6 x 6 x 20mm

Vörunúmer: 0406 066 20

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    20 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    6 mm
  • Width (b1)

    6 mm
A4 kílar 6 x 6 x 25mm 0406 066 25 Stainless steel A4 6 mm 6 mm 25 mm 100x
Alternate Text

A4 kílar 6 x 6 x 25mm

Vörunúmer: 0406 066 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    25 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    6 mm
  • Width (b1)

    6 mm
A4 kílar 6 x 6 x 32mm 0406 066 32 Stainless steel A4 6 mm 6 mm 32 mm 100x
Alternate Text

A4 kílar 6 x 6 x 32mm

Vörunúmer: 0406 066 32

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    32 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    6 mm
  • Width (b1)

    6 mm
A4 kílar 6 x 6 x 40mm 0406 066 40 Stainless steel A4 6 mm 6 mm 40 mm 100x
Alternate Text

A4 kílar 6 x 6 x 40mm

Vörunúmer: 0406 066 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    40 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    6 mm
  • Width (b1)

    6 mm
A4 kílar 6 x 6 x 60mm 0406 066 60 Stainless steel A4 6 mm 6 mm 60 mm 100x
Alternate Text

A4 kílar 6 x 6 x 60mm

Vörunúmer: 0406 066 60

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    60 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    6 mm
  • Width (b1)

    6 mm
A4 kílar 8 x 7 x 20mm 0406 087 20 Stainless steel A4 8 mm 7 mm 20 mm 100x
Alternate Text

A4 kílar 8 x 7 x 20mm

Vörunúmer: 0406 087 20

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    20 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    7 mm
  • Width (b1)

    8 mm
A4 kílar 8 x 7 x 25mm 0406 087 25 Stainless steel A4 8 mm 7 mm 25 mm 100x
Alternate Text

A4 kílar 8 x 7 x 25mm

Vörunúmer: 0406 087 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    25 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    7 mm
  • Width (b1)

    8 mm
A4 kílar 8 x 7 x 30mm 0406 087 30 Stainless steel A4 8 mm 7 mm 30 mm 100x
Alternate Text

A4 kílar 8 x 7 x 30mm

Vörunúmer: 0406 087 30

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    30 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    7 mm
  • Width (b1)

    8 mm
A4 kílar 8 x 7 x 40mm 0406 087 40 Stainless steel A4 8 mm 7 mm 40 mm 100x
Alternate Text

A4 kílar 8 x 7 x 40mm

Vörunúmer: 0406 087 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    40 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    7 mm
  • Width (b1)

    8 mm
A4 kílar 8 x 7 x 50mm 0406 087 50 Stainless steel A4 8 mm 7 mm 50 mm 100x
Alternate Text

A4 kílar 8 x 7 x 50mm

Vörunúmer: 0406 087 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    50 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    7 mm
  • Width (b1)

    8 mm
A4 kílar 8 x 7 x 80mm 0406 087 80 Stainless steel A4 8 mm 7 mm 80 mm 100x
Alternate Text

A4 kílar 8 x 7 x 80mm

Vörunúmer: 0406 087 80

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    80 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    7 mm
  • Width (b1)

    8 mm
A4 kílar 10 x 8 x 30mm 0406 108 30 Stainless steel A4 10 mm 8 mm 30 mm 100x
Alternate Text

A4 kílar 10 x 8 x 30mm

Vörunúmer: 0406 108 30

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    30 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    8 mm
  • Width (b1)

    10 mm
A4 kílar 10 x 8 x 40mm 0406 108 40 Stainless steel A4 10 mm 8 mm 40 mm 100x
Alternate Text

A4 kílar 10 x 8 x 40mm

Vörunúmer: 0406 108 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    40 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    8 mm
  • Width (b1)

    10 mm
A4 kílar 10 x 8 x 50mm 0406 108 50 Stainless steel A4 10 mm 8 mm 50 mm 100x
Alternate Text

A4 kílar 10 x 8 x 50mm

Vörunúmer: 0406 108 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    50 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    8 mm
  • Width (b1)

    10 mm
A4 kílar 10 x 8 x 70mm 0406 108 70 Stainless steel A4 10 mm 8 mm 70 mm 100x
Alternate Text

A4 kílar 10 x 8 x 70mm

Vörunúmer: 0406 108 70

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    70 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    8 mm
  • Width (b1)

    10 mm
A4 kílar 10 x 8 x 80mm 0406 108 80 Stainless steel A4 10 mm 8 mm 80 mm 100x
Alternate Text

A4 kílar 10 x 8 x 80mm

Vörunúmer: 0406 108 80

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    80 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    8 mm
  • Width (b1)

    10 mm
A4 kílar 12 x 8 x 40mm 0406 128 40 Stainless steel A4 12 mm 8 mm 40 mm 100x
Alternate Text

A4 kílar 12 x 8 x 40mm

Vörunúmer: 0406 128 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Plain
  • Form

    A
  • Length (l1)

    40 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    8 mm
  • Width (b1)

    12 mm
A4 kílar 12 x 8 x 50mm 0406 128 50 Stainless steel A4 12 mm 8 mm 50 mm 100x
Alternate Text

A4 kílar 12 x 8 x 50mm

Vörunúmer: 0406 128 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    50 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    8 mm
  • Width (b1)

    12 mm
A4 kílar 14 x 9 x 40mm 0406 149 40 Stainless steel A4 14 mm 9 mm 40 mm 100x
Alternate Text

A4 kílar 14 x 9 x 40mm

Vörunúmer: 0406 149 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    40 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    9 mm
  • Width (b1)

    14 mm
A4 kílar 14 x 9 x 50mm 0406 149 50 Stainless steel A4 14 mm 9 mm 50 mm 100x
Alternate Text

A4 kílar 14 x 9 x 50mm

Vörunúmer: 0406 149 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    50 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    9 mm
  • Width (b1)

    14 mm
Kílar 3x3x25 0410 030 325 Steel 3 mm 3 mm 25 mm 500x
Alternate Text

Kílar 3x3x25

Vörunúmer: 0410 030 325

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    25 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    3 mm
  • Width (b1)

    3 mm
Kílar 5x5x20 0410 050 520 Steel 5 mm 5 mm 20 mm 100x
Alternate Text

Kílar 5x5x20

Vörunúmer: 0410 050 520

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    20 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    5 mm
  • Width (b1)

    5 mm
Kílar 5x5x32 0410 050 532 Steel 5 mm 5 mm 32 mm 1x
Alternate Text

Kílar 5x5x32

Vörunúmer: 0410 050 532

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    32 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    5 mm
  • Width (b1)

    5 mm
Kílar 5x5x40 0410 050 540 Steel 5 mm 5 mm 40 mm 1x
Alternate Text

Kílar 5x5x40

Vörunúmer: 0410 050 540

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    40 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    5 mm
  • Width (b1)

    5 mm
Kílar 5x5x50 0410 050 550 Steel 5 mm 5 mm 50 mm 100x
Alternate Text

Kílar 5x5x50

Vörunúmer: 0410 050 550

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    50 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    5 mm
  • Width (b1)

    5 mm
Kílar 6x6x20 0410 060 620 Steel 6 mm 6 mm 20 mm 1x
Alternate Text

Kílar 6x6x20

Vörunúmer: 0410 060 620

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    20 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    6 mm
  • Width (b1)

    6 mm
Kílar 6x6x30 0410 060 630 Steel 6 mm 6 mm 30 mm 100x
Alternate Text

Kílar 6x6x30

Vörunúmer: 0410 060 630

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    30 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    6 mm
  • Width (b1)

    6 mm
Kílar 6x6x50 0410 060 650 Steel 6 mm 6 mm 50 mm 200x
Alternate Text

Kílar 6x6x50

Vörunúmer: 0410 060 650

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    50 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    6 mm
  • Width (b1)

    6 mm
Kílar 8x7x30 0410 080 730 Steel 8 mm 7 mm 30 mm 200x
Alternate Text

Kílar 8x7x30

Vörunúmer: 0410 080 730

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    30 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    7 mm
  • Width (b1)

    8 mm
Kílar 8x7x40 0410 080 740 Steel 8 mm 200x
Alternate Text

Kílar 8x7x40

Vörunúmer: 0410 080 740

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Plain
  • Form

    A
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Length

    40 mm
  • Width (b1)

    8 mm
  • Height

    7 mm
Kílar 8x7x50 0410 080 750 Steel 8 mm 7 mm 50 mm 200x
Alternate Text

Kílar 8x7x50

Vörunúmer: 0410 080 750

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    50 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    7 mm
  • Width (b1)

    8 mm
Kílar 10x8x60 0410 100 860 Steel 10 mm 8 mm 60 mm 100x
Alternate Text

Kílar 10x8x60

Vörunúmer: 0410 100 860

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    60 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    8 mm
  • Width (b1)

    10 mm
Kílar 12x8x60 din6885 0410 120 860 Steel 12 mm 8 mm 60 mm 25x
Alternate Text

Kílar 12x8x60 din6885

Vörunúmer: 0410 120 860

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    60 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    8 mm
  • Width (b1)

    12 mm
Kílar 14x9x60 din6885 0410 140 960 Steel 14 mm 9 mm 60 mm 25x
Alternate Text

Kílar 14x9x60 din6885

Vörunúmer: 0410 140 960

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Form

    A
  • Length (l1)

    60 mm
  • DIN

    6885
  • RoHS-compliant

    Yes
  • Height (h1)

    9 mm
  • Width (b1)

    14 mm