Hosuklemma 12mm
- Tækniupplýsingar
- Ítarupplýsingar
Asymmetrical housing
- Even distribution of force
- Clamp head does not tilt away during tightening
Smooth, embossed inside of band with rounded edges
Prevents injuries and hose damage
- Norms DIN 3017
- RoHS-compliant Yes
- Drive type H
- Width across flats (SW) 7 mm
- Tightening torque 5 Nm
- Width of band 12 mm
- Material of the clamp band Ferritic steel F1
- Surface of the clamp band Plain
- Material of the screw Steel
- Material of the housing Ferritic steel F1
- Min./max. grip range 70-90 mm
- Surface of the screw Galvanised
Vörunafn | Min./max. grip range | M. í kassa | |
---|---|---|---|
Hosuklemma 12mm 110-130 7mm/ph 0549 210 130 | 110-130 mm | 10x | |
Hosuklemma 12mm 110-130 7mm/phVörunúmer: 0549 210 130Tæknilegar upplýsingar
|
|||
Hosuklemma 12mm 16-27 7mm/ph 0549 216 27 | 16-27 mm | 50x | |
Hosuklemma 12mm 16-27 7mm/phVörunúmer: 0549 216 27Tæknilegar upplýsingar
|
|||
Hosuklemma 12mm 20-32 7mm/ph 0549 220 32 | 20-32 mm | 50x | |
Hosuklemma 12mm 20-32 7mm/phVörunúmer: 0549 220 32Tæknilegar upplýsingar
|
|||
Hosuklemma 12mm 25-40 7mm/ph 0549 225 40 | 25-40 mm | 50x | |
Hosuklemma 12mm 25-40 7mm/phVörunúmer: 0549 225 40Tæknilegar upplýsingar
|
|||
Hosuklemma 12mm 35-50 7mm/ph 0549 235 50 | 35-50 mm | 50x | |
Hosuklemma 12mm 35-50 7mm/phVörunúmer: 0549 235 50Tæknilegar upplýsingar
|
|||
Hosuklemma 12mm 140-160 7mm/ph 0549 240 160 | 140-160 mm | 5x | |
Hosuklemma 12mm 140-160 7mm/phVörunúmer: 0549 240 160Tæknilegar upplýsingar
|
|||
Hosuklemma 12mm 40-60 7mm/ph 0549 240 60 | 40-60 mm | 25x | |
Hosuklemma 12mm 40-60 7mm/phVörunúmer: 0549 240 60Tæknilegar upplýsingar
|
|||
Hosuklemma 12mm 50-70 7mm/ph 0549 250 70 | 50-70 mm | 25x | |
Hosuklemma 12mm 50-70 7mm/phVörunúmer: 0549 250 70Tæknilegar upplýsingar
|
|||
Hosuklemma 12mm 70-90 7mm/ph 0549 270 90 | 70-90 mm | 25x | |
Hosuklemma 12mm 70-90 7mm/phVörunúmer: 0549 270 90Tæknilegar upplýsingar
|
|||
Hosuklemma 12mm 80-100 7mm/ph 0549 280 100 | 80-100 mm | 25x | |
Hosuklemma 12mm 80-100 7mm/phVörunúmer: 0549 280 100Tæknilegar upplýsingar
|
|||
Hosuklemma 12mm 90-110 7mm/ph 0549 290 110 | 90-110 mm | 20x | |
Hosuklemma 12mm 90-110 7mm/phVörunúmer: 0549 290 110Tæknilegar upplýsingar
|