Mínar síður

Þrýstigormar

Vörunúmer: 0506 08 42
  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 2095 spring steel wire, galvanised steel, blue passivated (A2K). The compression springs comply with quality class 2 according to DIN 2095.
  • Material Spring steel
  • Surface Galvanised
  • Length (l1) 42 mm
  • Norms DIN 2095
  • RoHS-compliant Yes
  • Outer diameter (d1) 8 mm
  • Thickness (d2) 0.8 mm
  • Number of windings 14 PCS

Vörunafn Outer diameter (d1) Length (l1) M. í kassa
Þrýstigormar þverm. 8 l:42 0506 08 42 8 mm 42 mm 40x
Alternate Text

Þrýstigormar þverm. 8 l:42

Vörunúmer: 0506 08 42

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    42 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    8 mm
  • Thickness (d2)

    0.8 mm
  • Number of windings

    14 PCS
Þrýstigormar þverm: 10 l:32 0506 10 32 10 mm 32 mm 40x
Alternate Text

Þrýstigormar þverm: 10 l:32

Vörunúmer: 0506 10 32

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    32 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    10 mm
  • Thickness (d2)

    1 mm
  • Number of windings

    11 PCS
Þrýstigormar þverm: 15 l:32. 0506 10 321 15 mm 32 mm 20x
Alternate Text

Þrýstigormar þverm: 15 l:32.

Vörunúmer: 0506 10 321

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    32 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    15 mm
  • Thickness (d2)

    1 mm
  • Number of windings

    9 PCS
Þrýstigormar þverm. 12 l:35 0506 10 35 12 mm 35 mm 30x
Alternate Text

Þrýstigormar þverm. 12 l:35

Vörunúmer: 0506 10 35

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    35 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    12 mm
  • Thickness (d2)

    1 mm
  • Number of windings

    8 PCS
Þrýstigormar þverm. 10 l:40 0506 10 40 10 mm 40 mm 25x
Alternate Text

Þrýstigormar þverm. 10 l:40

Vörunúmer: 0506 10 40

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    40 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    10 mm
  • Thickness (d2)

    1 mm
  • Number of windings

    15 PCS
Þrýstigormar þverm. 12 l:60 0506 10 60 12 mm 60 mm 20x
Alternate Text

Þrýstigormar þverm. 12 l:60

Vörunúmer: 0506 10 60

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    60 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    12 mm
  • Thickness (d2)

    1 mm
  • Number of windings

    18 PCS
Þrýstigormar þverm. 15 l:65 0506 10 65 15 mm 65 mm 15x
Alternate Text

Þrýstigormar þverm. 15 l:65

Vörunúmer: 0506 10 65

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    65 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    15 mm
  • Thickness (d2)

    1 mm
  • Number of windings

    13 PCS
Þrýstigormar þverm.15 l:28 0506 15 28 15 mm 28 mm 20x
Alternate Text

Þrýstigormar þverm.15 l:28

Vörunúmer: 0506 15 28

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    28 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    15 mm
  • Thickness (d2)

    1.5 mm
  • Number of windings

    7 PCS
Þrýstigormar þverm. 10 l:45 0506 15 45 10 mm 45 mm 25x
Alternate Text

Þrýstigormar þverm. 10 l:45

Vörunúmer: 0506 15 45

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    45 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    10 mm
  • Thickness (d2)

    1.5 mm
  • Number of windings

    12 PCS
Þrýstigormar þverm. 15 l:45 0506 15 451 15 mm 45 mm 15x
Alternate Text

Þrýstigormar þverm. 15 l:45

Vörunúmer: 0506 15 451

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    45 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    15 mm
  • Thickness (d2)

    1.5 mm
  • Number of windings

    11 PCS
Þrýstigormar þverm. 10 l:55 0506 15 55 10 mm 55 mm 20x
Alternate Text

Þrýstigormar þverm. 10 l:55

Vörunúmer: 0506 15 55

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    55 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    10 mm
  • Thickness (d2)

    1.5 mm
  • Number of windings

    15 PCS
Þrýstigormar þverm. 12 l:55 0506 15 551 12 mm 55 mm 15x
Alternate Text

Þrýstigormar þverm. 12 l:55

Vörunúmer: 0506 15 551

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    55 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    12 mm
  • Thickness (d2)

    1.5 mm
  • Number of windings

    14 PCS
Þrýstigormar þverm. 15 l:55. 0506 15 552 15 mm 55 mm 10x
Alternate Text

Þrýstigormar þverm. 15 l:55.

Vörunúmer: 0506 15 552

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    55 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    15 mm
  • Thickness (d2)

    1.5 mm
  • Number of windings

    14 PCS
Þrýstigormar þverm. 15 l:55 0506 15 553 15 mm 55 mm 10x
Alternate Text

Þrýstigormar þverm. 15 l:55

Vörunúmer: 0506 15 553

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    55 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    15 mm
  • Thickness (d2)

    1.5 mm
  • Number of windings

    15 PCS
Þrýstigormar þverm. 15 l:65 0506 15 65 15 mm 65 mm 10x
Alternate Text

Þrýstigormar þverm. 15 l:65

Vörunúmer: 0506 15 65

Tæknilegar upplýsingar

  • Material

    Spring steel
  • Surface

    Galvanised
  • Length (l1)

    65 mm
  • Norms

    DIN 2095
  • RoHS-compliant

    Yes
  • Outer diameter (d1)

    15 mm
  • Thickness (d2)

    1.5 mm
  • Number of windings

    15 PCS