Mínar síður

Lykkja

Vörunúmer: 0894 821
  • Tækniupplýsingar
  • Ítarupplýsingar
For simple fastening of product samples, components, panels and for door, case and cover locks and similar products

Closure thickness:


As per DIN 53.370 with a closing pressure of 0.14 ± 0.04 N/cm2 = 2.0–4.0 mm



Temperature resistance:


-30°C to +85°C



Adhesive type:


Rubber-based hot-melt adhesive



Adhesive element:


Hook



Connection element:


Eyelets

Notice

The Velcro tape is not suitable for surfaces that contain softeners (e.g. soft PVC).

Proof of Performance

Closing strengths


Peel and shear strength tested in line with DIN 3415 Part 2 Figure 5.2 and 5.3 average values (minimum values in brackets).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material PA - Polyamide
  • Colour Black
  • Version With eyelet
  • Length 10 m
  • Max. temperature resistance 85 °C
  • Width 20 mm
  • Adhesive base Rubber
  • Min. temperature resistance -30 °C
  • Type of adhesive Hot melt pressure sensitive adhesive
  • Min./max. sealing thickness 2-4 mm
  • Sealing thickness conditions based on DIN 53370, closing pressure 0.1-0.18 N/cm²

Vörunafn M. í kassa
Franskur rennilás, lykkja svart 10m 0894 821 1x
Alternate Text

Franskur rennilás, lykkja svart 10m

Vörunúmer: 0894 821

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Version

    With eyelet
  • Length

    10 m
  • Max. temperature resistance

    85 °C
  • Width

    20 mm
  • Adhesive base

    Rubber
  • Min. temperature resistance

    -30 °C
  • Type of adhesive

    Hot melt pressure sensitive adhesive
  • Min./max. sealing thickness

    2-4 mm