Plastbolti
Vörunúmer: 0278 031 040
- Tækniupplýsingar
- Ítarupplýsingar
DIN 933, polyamide 6.6, natural
Notice
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).
- Material PA - Polyamide
- Surface Bare
- Length (l1) 40 mm
- Head height (k1) 6.4 mm
- Head type Hexagon head
- Norms DIN 933
- Body width M10
- RoHS-compliant Yes
- Drive type Outer hexagon
- Thread type Metric thread
- Thread format Standard metric thread
- Product class A
- External drive (s1) WS17
- Thread design Full thread
Vörunafn | M. í kassa | |
---|---|---|
Plastbolti 6.6 m6x16 din933 0278 030 616 | 1,000x | |
Plastbolti 6.6 m6x16 din933Vörunúmer: 0278 030 616Tæknilegar upplýsingar
|
||
Plastbolti 6.6 m10x40 din933 0278 031 040 | 200x | |
Plastbolti 6.6 m10x40 din933Vörunúmer: 0278 031 040Tæknilegar upplýsingar
|