Númerabolti með plastskinnu
Vörunúmer: 0210 46
- Tækniupplýsingar
- Ítarupplýsingar
Galvanised steel, blue passivated (A2K)
Number plates must not become illegible while they are being screwed on, therefore:
- Black caps, if screws need to be screwed on to letters or numbers.
- White caps, if screws need to be screwed on to the white number plate surface.
- Material Steel
- Surface Galvanised
- Nominal diameter (d1) 6 mm
- Length (l1) 20 mm
- Internal drive Slot
Vörunafn | M. í kassa | |
---|---|---|
Númerabolti m.plastskinnu 6x20 0210 46 | 100x | |
Númerabolti m.plastskinnu 6x20Vörunúmer: 0210 46Tæknilegar upplýsingar
|