Heitgalvanseraður múrbolti
- Tækniupplýsingar
- Ítarupplýsingar
- Time-saving push-through installation
- Immediate load-bearing capacity — no waiting
- Torque-controlled expanding anchor made from hot dip galvanised steel
- Two anchorage depths — wide range of applications
Approval:
- ETA-02/0001 for individual attachment, Option 7, non-cracked concrete
- Material Steel
- Surface Hot-dip galvanised
- Width across flats 13 mm
- Approval ETA-02/0001
- Anchor length (l) 80 mm
- Nominal drill-bit diameter (d 0) 8 mm
- Torque during anchoring (T inst) 15 Nm
- Through-hole in the component to be connected (d f) 9 mm
- Metric anchor diameter M8
- Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) 15 / 44 / 65 mm
- Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) 24 / 35 / 55 mm
Vörunafn | Material | Metric anchor diameter | Anchor length (l) | M. í kassa | |
---|---|---|---|---|---|
Heit-galv.múrb.m6 6/5/40mm 5932 906 040 | Steel | M6 | 40 mm | 100x | |
Heit-galv.múrb.m6 6/5/40mmVörunúmer: 5932 906 040Tæknilegar upplýsingar
|
|||||
Heit-galv. múrbolti m8x50mm 5932 908 050 | Steel | M8 | 50 mm | 100x | |
Heit-galv. múrbolti m8x50mmVörunúmer: 5932 908 050Tæknilegar upplýsingar
|
|||||
Heit-galv. múrbolti m8 8/15/80mm 5932 908 080 | Steel | M8 | 80 mm | 100x | |
Heit-galv. múrbolti m8 8/15/80mmVörunúmer: 5932 908 080Tæknilegar upplýsingar
|
|||||
Heit-galv. múrbolti 30/39-m8x95 5932 908 095 | Steel | M8 | 95 mm | 100x | |
Heit-galv. múrbolti 30/39-m8x95Vörunúmer: 5932 908 095Tæknilegar upplýsingar
|
|||||
Heit-galv. múrbolti 55/64-m8x120 5932 908 120 | Steel | M8 | 120 mm | 100x | |
Heit-galv. múrbolti 55/64-m8x120Vörunúmer: 5932 908 120Tæknilegar upplýsingar
|
|||||
Heit-galv. múrbolti m10x60mm 5932 910 060 | Steel | M10 | 60 mm | 50x | |
Heit-galv. múrbolti m10x60mmVörunúmer: 5932 910 060Tæknilegar upplýsingar
|
|||||
Heit-galv. múrbolti m10 15-21/90mm 5932 910 090 | Steel | M10 | 90 mm | 50x | |
Heit-galv. múrbolti m10 15-21/90mmVörunúmer: 5932 910 090Tæknilegar upplýsingar
|
|||||
Heit-galv. múrbolti m10 30/36-105 5932 910 105 | Steel | M10 | 100 mm | 50x | |
Heit-galv. múrbolti m10 30/36-105Vörunúmer: 5932 910 105Tæknilegar upplýsingar
|
|||||
Heit-galv. múrbolt m10 45/51-120 5932 910 120 | Steel | M10 | 120 mm | 50x | |
Heit-galv. múrbolt m10 45/51-120Vörunúmer: 5932 910 120Tæknilegar upplýsingar
|
|||||
Heit-galv. múrbolt m10 x174mm 5932 910 174 | Steel | M10 | 174 mm | 10x | |
Heit-galv. múrbolt m10 x174mmVörunúmer: 5932 910 174Tæknilegar upplýsingar
|
|||||
Heit-galv. múrbolti m12x80mm 5932 912 080 | Steel | M12 | 80 mm | 25x | |
Heit-galv. múrbolti m12x80mmVörunúmer: 5932 912 080Tæknilegar upplýsingar
|
|||||
Heit-galv. múrbolti m12 12/15/110mm 5932 912 110 | Steel | M12 | 110 mm | 25x | |
Heit-galv. múrbolti m12 12/15/110mmVörunúmer: 5932 912 110Tæknilegar upplýsingar
|
|||||
Heit-galv. múrbolti m12 30-45/125mm 5932 912 125 | Steel | M12 | 125 mm | 25x | |
Heit-galv. múrbolti m12 30-45/125mmVörunúmer: 5932 912 125Tæknilegar upplýsingar
|
|||||
Heit-galv. múrbolti m12 50-65/145mm 5932 912 145 | Steel | M12 | 145 mm | 25x | |
Heit-galv. múrbolti m12 50-65/145mmVörunúmer: 5932 912 145Tæknilegar upplýsingar
|
|||||
Heit-galv. múrbolti m12 85-100/180mm 5932 912 180 | Steel | M12 | 180 mm | 25x | |
Heit-galv. múrbolti m12 85-100/180mmVörunúmer: 5932 912 180Tæknilegar upplýsingar
|