Múrbolti
- Tækniupplýsingar
- Ítarupplýsingar
- Time-saving push-through installation
- Immediate load-bearing capacity — no waiting
- Torque-controlled expanding stainless steel A4 anchor
- Two anchorage depths — wide range of applications
Fixing anchor W-FA/S see [11.1]
Fixing anchor W-FA/F see [11.1]
Approvals:
ETA-02/0001 for individual attachment, Option 7, non-cracked concrete
ETA-06/0162 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete, M6
Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)
Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162)
- Material Stainless steel A4
- Width across flats 10 mm
-
Approval
ETA-02/0001
ETA-06/0162 - Anchor length (l) 82 mm
- Nominal drill-bit diameter (d 0) 6 mm
- Through-hole in the component to be connected (d f) 7 mm
- Metric anchor diameter M6
- Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) 25 / 40 / 55 mm
- Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) 35 / 30 / 45 mm
Vörunafn | Material | Metric anchor diameter | Anchor length (l) | M. í kassa | |
---|---|---|---|---|---|
A4 múrbolti m10 10/85mm 0904 411 002 | Stainless steel A4 | M10 | 85 mm | 50x | |
A4 múrbolti m10 10/85mmVörunúmer: 0904 411 002Tæknilegar upplýsingar
|
|||||
A4 múrbolti m10 15/90mm 0904 411 003 | Stainless steel A4 | M10 | 90 mm | 50x | |
A4 múrbolti m10 15/90mmVörunúmer: 0904 411 003Tæknilegar upplýsingar
|
|||||
A4 múrbolti m10 30/105mm 0904 411 005 | Stainless steel A4 | M10 | 105 mm | 50x | |
A4 múrbolti m10 30/105mmVörunúmer: 0904 411 005Tæknilegar upplýsingar
|
|||||
A4 múrbolti m10 45/120mm 0904 411 006 | Stainless steel A4 | M10 | 120 mm | 100x | |
A4 múrbolti m10 45/120mmVörunúmer: 0904 411 006Tæknilegar upplýsingar
|
|||||
A4 múrbolti m6 5/40mm 0904 411 061 | Stainless steel A4 | M6 | 40 mm | 1x | |
A4 múrbolti m6 5/40mmVörunúmer: 0904 411 061Tæknilegar upplýsingar
|
|||||
A4 múrbolti m6 10/67mm 0904 411 065 | Stainless steel A4 | M6 | 67 mm | 100x | |
A4 múrbolti m6 10/67mmVörunúmer: 0904 411 065Tæknilegar upplýsingar
|
|||||
A4 múrbolti m6 25/82mm 0904 411 066 | Stainless steel A4 | M6 | 82 mm | 100x | |
A4 múrbolti m6 25/82mmVörunúmer: 0904 411 066Tæknilegar upplýsingar
|
|||||
A4 múrbolti m8 10/75mm 0904 411 083 | Stainless steel A4 | M8 | 75 mm | 100x | |
A4 múrbolti m8 10/75mmVörunúmer: 0904 411 083Tæknilegar upplýsingar
|
|||||
A4 múrbolti m8 15/80mm 0904 411 084 | Stainless steel A4 | M8 | 80 mm | 100x | |
A4 múrbolti m8 15/80mmVörunúmer: 0904 411 084Tæknilegar upplýsingar
|
|||||
A4 múrbolti m8 30/95mm 0904 411 087 | Stainless steel A4 | M8 | 95 mm | 100x | |
A4 múrbolti m8 30/95mmVörunúmer: 0904 411 087Tæknilegar upplýsingar
|
|||||
A4 múrbolti m12 15/110mm 0904 411 204 | Stainless steel A4 | M12 | 110 mm | 25x | |
A4 múrbolti m12 15/110mmVörunúmer: 0904 411 204Tæknilegar upplýsingar
|
|||||
A4 múrbolti m12 30/125mm 0904 411 206 | Stainless steel A4 | M12 | 125 mm | 25x | |
A4 múrbolti m12 30/125mmVörunúmer: 0904 411 206Tæknilegar upplýsingar
|
|||||
A4 múrbolti m16 30/150mm 0904 411 604 | Stainless steel A4 | M16 | 150 mm | 20x | |
A4 múrbolti m16 30/150mmVörunúmer: 0904 411 604Tæknilegar upplýsingar
|
|||||
Múrbolti m6 5/40mm 5932 006 040 | Steel | M6 | 40 mm | 100x | |
Múrbolti m6 5/40mmVörunúmer: 5932 006 040Tæknilegar upplýsingar
|
|||||
Múrbolti m6 10-20/67mm 5932 006 067 | Steel | M6 | 67 mm | 100x | |
Múrbolti m6 10-20/67mmVörunúmer: 5932 006 067Tæknilegar upplýsingar
|
|||||
Múrbolti m6 25-35/82mm 5932 006 082 | Steel | M6 | 82 mm | 100x | |
Múrbolti m6 25-35/82mmVörunúmer: 5932 006 082Tæknilegar upplýsingar
|
|||||
Múrbolti m6 40/95mm 5932 006 097 | Steel | M6 | 97 mm | 100x | |
Múrbolti m6 40/95mmVörunúmer: 5932 006 097Tæknilegar upplýsingar
|
|||||
Múrbolti m8 5/50mm 5932 008 050 | Steel | M8 | 50 mm | 100x | |
Múrbolti m8 5/50mmVörunúmer: 5932 008 050Tæknilegar upplýsingar
|
|||||
Múrbolti m8 15-24/80mm 5932 008 080 | Steel | M8 | 80 mm | 100x | |
Múrbolti m8 15-24/80mmVörunúmer: 5932 008 080Tæknilegar upplýsingar
|
|||||
Múrbolti m8 30-39/95mm 5932 008 095 | Steel | M8 | 95 mm | 100x | |
Múrbolti m8 30-39/95mmVörunúmer: 5932 008 095Tæknilegar upplýsingar
|
|||||
Múrbolti m8 55-64/120mm 5932 008 120 | Steel | M8 | 120 mm | 100x | |
Múrbolti m8 55-64/120mmVörunúmer: 5932 008 120Tæknilegar upplýsingar
|
|||||
Múrbolti m10 10/60mm 5932 010 060 | Steel | M10 | 60 mm | 50x | |
Múrbolti m10 10/60mmVörunúmer: 5932 010 060Tæknilegar upplýsingar
|
|||||
Múrbolti m10 15-21/90mm 5932 010 090 | Steel | M10 | 90 mm | 50x | |
Múrbolti m10 15-21/90mmVörunúmer: 5932 010 090Tæknilegar upplýsingar
|
|||||
Múrbolti m10 20-26/95mm 5932 010 095 | Steel | M10 | 95 mm | 50x | |
Múrbolti m10 20-26/95mmVörunúmer: 5932 010 095Tæknilegar upplýsingar
|
|||||
Múrbolti m10 30-36/105mm 5932 010 105 | Steel | M10 | 105 mm | 50x | |
Múrbolti m10 30-36/105mmVörunúmer: 5932 010 105Tæknilegar upplýsingar
|
|||||
Múrbolti m10 45-51/120mm 5932 010 120 | Steel | M10 | 120 mm | 50x | |
Múrbolti m10 45-51/120mmVörunúmer: 5932 010 120Tæknilegar upplýsingar
|
|||||
Múrbolti m10 70-76/145mm 5932 010 145 | Steel | M10 | 145 mm | 50x | |
Múrbolti m10 70-76/145mmVörunúmer: 5932 010 145Tæknilegar upplýsingar
|
|||||
Múrbolti m10 100-106/175mm 5932 010 175 | Steel | M10 | 175 mm | 50x | |
Múrbolti m10 100-106/175mmVörunúmer: 5932 010 175Tæknilegar upplýsingar
|
|||||
Múrbolti m10 140-146/215mm 5932 010 215 | Steel | M10 | 215 mm | 25x | |
Múrbolti m10 140-146/215mmVörunúmer: 5932 010 215Tæknilegar upplýsingar
|
|||||
Múrbolti m12 5/75mm 5932 012 075 | Steel | M12 | 75 mm | 25x | |
Múrbolti m12 5/75mmVörunúmer: 5932 012 075Tæknilegar upplýsingar
|
|||||
Múrbolti m12 15/110mm 5932 012 110 | Steel | M12 | 110 mm | 25x | |
Múrbolti m12 15/110mmVörunúmer: 5932 012 110Tæknilegar upplýsingar
|
|||||
Múrbolti m12 30-45/125mm 5932 012 125 | Steel | M12 | 125 mm | 25x | |
Múrbolti m12 30-45/125mmVörunúmer: 5932 012 125Tæknilegar upplýsingar
|
|||||
Múrbolti m12 50-65/145mm 5932 012 145 | Steel | M12 | 145 mm | 25x | |
Múrbolti m12 50-65/145mmVörunúmer: 5932 012 145Tæknilegar upplýsingar
|
|||||
Múrbolti m12 85-100/180mm 5932 012 180 | Steel | M12 | 180 mm | 25x | |
Múrbolti m12 85-100/180mmVörunúmer: 5932 012 180Tæknilegar upplýsingar
|
|||||
Múrbolti m12 105-120/200mm 5932 012 200 | Steel | M12 | 200 mm | 25x | |
Múrbolti m12 105-120/200mmVörunúmer: 5932 012 200Tæknilegar upplýsingar
|
|||||
Múrbolti m12 125-140/220mm 5932 012 220 | Steel | M12 | 220 mm | 25x | |
Múrbolti m12 125-140/220mmVörunúmer: 5932 012 220Tæknilegar upplýsingar
|
|||||
Múrbolti m16 13/115mm 5932 016 115 | Steel | M16 | 115 mm | 20x | |
Múrbolti m16 13/115mmVörunúmer: 5932 016 115Tæknilegar upplýsingar
|
|||||
Múrbolti m16 30-48/150mm 5932 016 150 | Steel | M16 | 150 mm | 20x | |
Múrbolti m16 30-48/150mmVörunúmer: 5932 016 150Tæknilegar upplýsingar
|
|||||
Múrbolti m20 5-27/150mm 5932 020 150 | Steel | M20 | 150 mm | 10x | |
Múrbolti m20 5-27/150mmVörunúmer: 5932 020 150Tæknilegar upplýsingar
|