Krossfestingar
Vörunúmer: 0681 170 010
- Tækniupplýsingar
- Ítarupplýsingar
Tensile anchorage of intersecting timbers in concealed areas (e.g. rafter bracing, collar beam suspension)
- Horizontal forces can be absorbed
- 2 or 4 rafter-to-purlin connectors must be used per joint, depending on the load
- 2 rafter-to-purlin connectors per joint must be arranged diagonally opposite one another to ensure central load application
- Universal, i.e. right or left application
- Sheet metal hot-dip galvanised on both sides (S250GD + Z275 [approx. 20 µm]), thickness 2.0 mm in line with EN 10346:2009
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
Notice
The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus VG full-thread screws.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
Proof of Performance
European Technical Approval ETA-14/0105
- Material Steel
- Surface Galvanised
- Version Type - universal
- Approval ETA-14/0105
- Thickness 2 mm
- Number of holes in subcarrier nJ + main carrier nH 4 + 5 PCS
- Weight 82 g
- Width x height x depth 35 x 170 x 35 mm
- Material designation S250GD
- Material standard DIN EN 10346:2009
- Hole diameter in subcarrier nJ/main carrier nH 5 / 5 mm
- Depth 35 mm
Vörunafn | Width x height x depth | M. í kassa | |
---|---|---|---|
Krossfesting hægri/vinstri 170mm 0681 170 010 | 35 x 170 x 35 mm | 1x | |
Krossfesting hægri/vinstri 170mmVörunúmer: 0681 170 010Tæknilegar upplýsingar
|
|||
Krossfesting hægri/vinstri 210mm 0681 210 010 | 35 x 210 x 35 mm | 50x | |
Krossfesting hægri/vinstri 210mmVörunúmer: 0681 210 010Tæknilegar upplýsingar
|