Mínar síður

Suðuúði "Perfect"

Vörunúmer: 0893 102 100
  • Tækniupplýsingar
  • Ítarupplýsingar
Biological welding protection spray for aluminium, construction steel, non-ferrous metals, stainless steels and welding torch nozzles

Prevents burning-on of weld splatter on metals, VA materials and on welding torch nozzles


Contributes towards optimum welding work. Starting points for corrosion are prevented



Does not spread


The thixotropic effect also adheres the active agent to vertical surfaces without running off or forming droplets



Harmless when subsequently galvanising and painting


  • Disruptive crack products are avoided due to the minimal proportion of organic substances.

This allows welding residues to be removed effortlessly.


  • Any subsequent galvanising or painting is then easily possible


Cooling effect


Colour runs when VA welding are minimised thanks to the cooling effect



Silicone-free


Subsequent treatments such as painting are not adversely affected



Corrosion protection


The thin film simultaneously acts as temporary corrosion protection



Solvent-free


Free from CHCs and other solvents

Notice

Release agents must always be applied sparingly. This is necessary to prevent the possibility of pores forming in the welded material or hydrogen-induced cracks occurring in sensitive steels under critical stresses.



Before galvanizing, thoroughly clean the work pieces using a hot water high-pressure cleaner or solvent-containing degreaser.

This information is only a recommendation based on our experience. Preliminary testing required.

  • Contents 400 ml
  • Colour White
  • Container Aerosol can
  • Chemical basis Rapeseed oil emulsion
  • Shelf life from production 24 Month
  • Density 0.974 g/cm³
  • pH value 9.3
  • Density conditions at 20°C

Vörunafn M. í kassa
Suðuúði perfect 400ml úðabr 0893 102 100 12x
Alternate Text

Suðuúði perfect 400ml úðabr

Vörunúmer: 0893 102 100

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    White
  • Container

    Aerosol can
  • Chemical basis

    Rapeseed oil emulsion
  • Shelf life from production

    24 Month
  • Density

    0.974 g/cm³
  • pH value

    9.3
  • Density conditions

    at 20°C