Sjálfvirkur rafsuðuhjálmur
Vörunúmer: 0984 690 030
- Tækniupplýsingar
- Min./max. temperature conditions -10 to 70 °C
- Translucency when not activated Protection level 4
- Translucency when activated Protection levels 5-9 and 9-13
- Cassette width x cassette height x cassette thickness 110 x 90 x 9.5 mm
- Width of field of vision x height of field of vision 100 x 50 mm
- Energy supply Solar cells and 2 replaceable 3 V button cells (CR2032)
- UV and IR protection Permanently ensured
Vörunafn | M. í kassa | |
---|---|---|
Sjálfvirkur rafs.hjálmur wsh iii 5-13 0984 690 030 | 1x | |
Sjálfvirkur rafs.hjálmur wsh iii 5-13Vörunúmer: 0984 690 030Tæknilegar upplýsingar
|