Rafsuðuhjálmur
Vörunúmer: 0984 700 400
- Tækniupplýsingar
- Min./max. temperature conditions -10 to 55 °C
- Translucency when activated Protection level 9-13
- Cassette width x cassette height x cassette thickness 110 x 90 x 9 mm
- Width of field of vision x height of field of vision 96 x 40 mm
- Energy supply Solar cells and battery replacement
- UV and IR protection Permanently ensured
Vörunafn | M. í kassa | |
---|---|---|
Rafsuðuhjálmur din 9-13 0984 700 400 | 1x | |
Rafsuðuhjálmur din 9-13Vörunúmer: 0984 700 400Tæknilegar upplýsingar
|