Lóðvatn
Vörunúmer: 0987 141
- Tækniupplýsingar
- Ítarupplýsingar
Zinc chloride-free soft-soldering flux in accordance with DIN EN 29454-1/2.1.2.A
Notice
Not suitable for stainless steel and electrical connections
- Contents 250 ml
- Colour Green
- EN standard 29454-1
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 1.03 g/cm³
- pH value 6.8
- Density conditions at 20°C
Vörunafn | M. í kassa | |
---|---|---|
Lóðvatn nr.41 250ml din8511 0987 141 | 1x | |
Lóðvatn nr.41 250ml din8511Vörunúmer: 0987 141Tæknilegar upplýsingar
|