Lóðtin
Vörunúmer: 0987 111 3
- Tækniupplýsingar
- Min./max. processing temperature 350 to 450 °C
- ISO 9453
- Weight of content 250 g
- Material designation S-Sn99.3Cu0.7
- Wire diameter 1 mm
- EN standard 29454-1
- Min. processing temperature 350 °C
- Max. processing temperature 450 °C
- Min. melting temperature 227 °C
- Sn composition of the brazing solder (weight-%) 99.3%
- Cu composition of the brazing solder (weight-%) 0.7%
Vörunafn | Wire diameter | M. í kassa | |
---|---|---|---|
Lóðtin 1,0mm 250gr. nr.1 - blýlaust 0987 111 3 | 1 mm | 1x | |
Lóðtin 1,0mm 250gr. nr.1 - blýlaustVörunúmer: 0987 111 3Tæknilegar upplýsingar
|
|||
Lóðtin 1,5mm 250gr. nr.1 - blýlaust 0987 113 3 | 1.5 mm | 1x | |
Lóðtin 1,5mm 250gr. nr.1 - blýlaustVörunúmer: 0987 113 3Tæknilegar upplýsingar
|