Mínar síður

Smurefni fyrir timbur

Vörunúmer: 0893 070
  • Tækniupplýsingar
  • Ítarupplýsingar
For neutralising resin

Neutralises resin


Prevents sticking and smearing with chips or wood dust.



Cleaning effect


Cleans adjustment wheels, hand spindles and dimensional stops



Prevents corrosion


  • Ideal for use on bare machine tables

  • Displaces moisture

  • Silicone and wax-free
Notice

Woodslide must not be applied directly to the workpiece surface. Test product first for use on painted parts.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 5 l
  • Colour Transparent
  • Container Canister
  • Silicone-free Yes
  • Shelf life from production 24 Month
  • Density 0.794 g/cm³
  • Density conditions at 20°C
  • Wax-free Yes

Vörunafn Contents M. í kassa
Smurefni fyrir timbur 5l 0893 070 5 l 1x
Alternate Text

Smurefni fyrir timbur 5l

Vörunúmer: 0893 070

Tæknilegar upplýsingar

  • Contents

    5 l
  • Colour

    Transparent
  • Container

    Canister
  • Silicone-free

    Yes
  • Shelf life from production

    24 Month
  • Density

    0.794 g/cm³
  • Density conditions

    at 20°C
  • Wax-free

    Yes