Rost off
Vörunúmer: 0893
- Tækniupplýsingar
- Contents 400 ml
- Container Aerosol can
- Chemical basis Dimethyl ether
- Silicone-free Yes
- Min. temperature conditions -10 °C
- Max. temperature conditions 40 °C
- Shelf life from production 24 Month
- AOX-free Yes
- Kinematic oil basis viscosity 23
- Conditions for viscosity of oil basis at 40 °C
- Acid-free Yes
- Resin-free Yes
- Hexane-free Yes
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Rost off ice plus ryðleysir 400ml 0893 241 060 | 400 ml | 12x | |
Rost off ice plus ryðleysir 400mlVörunúmer: 0893 241 060Tæknilegar upplýsingar
|