Bremsuvökvi DOT4
- Tækniupplýsingar
- Ítarupplýsingar
Meets and exceeds the specifications: SAE J 1703, 1704, FMVSS 116, DOT 3 and DOT 4
Brake fluids can be mixed with any other commercial product that satisfies the following test requirements: FMVSS 116, SAE J 1703, 1704 or ISO 4925.
Formulated on the basis of glycol ethers
- Excellent corrosion protection compared to ferrous and non-ferrous metals
- High degree of thermal stability
- Good rubber compatibility
Outstanding lubricating properties
Suitable for use in the hydraulic power transmission of clutch systems.
Change brake fluids according to the vehicle manufacturer instructions. Under no circumstance mix with automatic transmission fluids (ATF) or mineral oils. Avoid contact with painted surfaces, as brake fluids have a solvent effect on paints. Brake fluid is hygroscopic.
For canisters/drums: The tap must only be used to pour brake fluid. After use (and during storage), always seal the canister with the original lid. The taps do not ensure that the brake fluid is not enriched with humidity. Please alert your customers to the correct storage method. Observe the information provided by the vehicle manufacturer.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 0.25 l
- Colour Colourless
- Container Can
- Chemical basis Polyglycol ether
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 1.07 g/cm³
- Density conditions at 20°C
- Min. wet boiling point 155 °C
- Min. dry boiling point 255 °C
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Bremsuvökvi dot4 250ml 0892 009 25 | 0.25 l | 24x | |
Bremsuvökvi dot4 250mlVörunúmer: 0892 009 25Tæknilegar upplýsingar
|
|||
Bremsuvökvi dot4 5l 0892 009 5 | 5 l | 1x | |
Bremsuvökvi dot4 5lVörunúmer: 0892 009 5Tæknilegar upplýsingar
|