Bremsupasta
- Tækniupplýsingar
- Ítarupplýsingar
- Keeps sleeves supple
- Compatible with DOT 3, DOT 4, DOT 5.1 brake fluid
- Protects against corrosion
- Extends the brake cylinder service life
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Yellow
- Chemical basis Synthetic oil with a multifunction additive combination
- Min. flashing point 240 °C
- Weight of content 180 g
- Shelf life from production 36 Month
- Smell/fragrance Characteristic
- Density 1 g/cm³
- Density conditions at 20°C
Vörunafn | M. í kassa | |
---|---|---|
Bremsupasta 180g 0893 980 | 1x | |
Bremsupasta 180gVörunúmer: 0893 980Tæknilegar upplýsingar
|