Mínar síður

Zink í dós

Vörunúmer: 0892 200
  • Tækniupplýsingar
  • Ítarupplýsingar
Provides permanent protection against corrosion

Excellent corrosion protection



Temperature-resistant up to approx. 300°C



Quick-drying


  • Dust-dry after approx. 15 minutes

  • Touch-dry after approx. 45 minutes

  • Completely dried after approx. 2–3 days


Appearance: Hot-dip galvanised



Can be painted


  • PVC-based paints, acrylate (solvent-based or aqueous) are suitable.

  • Do not paint with alkyd resins (synthetic resin paints) in combination with hot-galvanised surfaces!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Silver coloured
  • Chemical basis Fixed metallic zinc dust
  • Min./max. processing temperature -25 to 40 °C
  • Max. temperature resistance 300 °C
  • Weight of content 1045 g
  • Shelf life from production 12 Month
  • Density 2.09 g/cm³
  • Density conditions at 20°C
  • Drying time 15 min
  • Min. grip strength 45 min
  • Conditions for drying time at 20°C
  • Max. thorough drying 3 d
  • Min. thorough drying 2 d

Vörunafn Colour Contents M. í kassa
Zink 300, 500ml dós (pensil) 0892 200 Silver coloured 500 ml 6x
Alternate Text

Zink 300, 500ml dós (pensil)

Vörunúmer: 0892 200

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Silver coloured
  • Chemical basis

    Fixed metallic zinc dust
  • Min./max. processing temperature

    -25 to 40 °C
  • Max. temperature resistance

    300 °C
  • Weight of content

    1045 g
  • Shelf life from production

    12 Month
  • Density

    2.09 g/cm³
  • Density conditions

    at 20°C
  • Drying time

    15 min