Mínar síður

Ryðumbreytir

Vörunúmer: 0893 110
Ryðumbreytir
  • Tækniupplýsingar
  • Ítarupplýsingar
Environmentally friendly dispersion-based rust converter

Can be painted over


Can be painted over with all commercially available top-coat paint systems after 3 hours



Can be filled



Environmentally friendly, as dispersion-based



Reliably stops the corrosion process and provides an optimised application surface for additional paint work.


Rust converter penetrates into the rust, reacts with the rust and converts iron oxide into a stable, insoluble, blue-black, metal-organic complex.

Notice

Do not wash treated surfaces with water. Immediately wash the rust converter off painted surfaces. Do not use in direct sunlight, on hot surfaces over +40°C and when there is risk of frost. Protect from frost. Clean the equipment with water after use.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 1000 ml
  • Colour Cream
  • Max. temperature resistance 120 °C
  • Shelf life from production 60 Month

Vörunafn Colour Contents M. í kassa
Ryðumbreytir 1l 0893 110 Cream 1000 ml 1x
Alternate Text

Ryðumbreytir 1l

Vörunúmer: 0893 110

Tæknilegar upplýsingar

  • Contents

    1000 ml
  • Colour

    Cream
  • Max. temperature resistance

    120 °C
  • Shelf life from production

    60 Month