Undirvagnsvörn
- Tækniupplýsingar
- Ítarupplýsingar
- Long-term protection and anti-humming effect
- Resistant to spray and salt water, weak acids and bases
- Quick drying
- Doesn't run on vertical or upright surfaces
- Excellent adhesion
Turn the can upside down and spray until the valve is empty after use. Do not spray on joints, engines, gears and brake systems.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 500 ml
- Colour Black
- Chemical basis Bitumen
- Min. skin-formation time 75 min
- Max. temperature resistance 80 °C
- Weight of content 790 g
- Min. temperature conditions 15 °C
- Min. temperature resistance -25 °C
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 1.09 g/cm³
- Density conditions at 20°C
- Recoatable/Can be painted over No
- Min. spraying distance 20 cm
- Conditions for skin-formation time at 20°C
- Drying time 2.5 h
- Ignition temperature 200 °C
- Flashing point 2 °C
- Surface pre-treatment required Dry, dust and grease-free
- Min. proportion of solids 33 %
- Conditions for thorough drying At 20°C, 400 μ wet
- Conditions for drying time at 20°C
- Max. spraying distance 30 cm
Vörunafn | Colour | Contents | M. í kassa | |
---|---|---|---|---|
Undirvagnsvörn sv 1l f. loftspr 0892 072 | Black | 1000 ml | 1x | |
Undirvagnsvörn sv 1l f. loftsprVörunúmer: 0892 072Tæknilegar upplýsingar
|
||||
Undirvagnsvörn svört 500ml 0892 073 | Black | 500 ml | 12x | |
Undirvagnsvörn svört 500mlVörunúmer: 0892 073Tæknilegar upplýsingar
|