RTV sílikon
- Tækniupplýsingar
- Ítarupplýsingar
Excellent resistance to chemicals
- Can also be used in critical areas in which the seal comes into contact with various liquids
- Outstanding resistance to engine oil and transmission oil, refrigerant and anti-freeze agent
Non-acidic hardening system
- Non-corrosive, therefore has no negative impact on electronic components and on lambda probes
Sealant in compressed-air can
- Easy to dispense without additional aids
- The fine beads allow the product to be applied uniformly
When sealing e.g. oil pans and gearboxes it is vital that no sealant gets into the interior. For this reason we recommend to apply the sealant on a joining part surface. Join both parts and then carefully press by hand and lightly slide against each other. Afterwards separate the parts again and then remove the sealant that has gone inside. Join the components again within a max. of 5 minutes and tighten firmly. Before commissioning, observe the hardening time (depending on the sealant thickness).
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 200 ml
- Colour Black
- Chemical basis Neutral crosslinked silicones, oxime-based
- Min. skin-formation time 5 min
- Fully hardening/curing conditions 23°C and 50% relative humidity
- Shore A hardness 30
- Min. tensile strength 2.2 N/mm²
- Conditions for tensile strength in accordance with ASTM D-412
- Conditions for specific volume resistivity in accordance with ASTM D-257
- Min./max. temperature resistance -60 to 260 °C
- Dielectric strength 16 kV/mm
-
Range of applications
Water pumps
Oil pumps
Front cover
Camshaft bearing cover
Thermostat housing
Oil pans
Transmission cover
Sunroof
Doors - Heat conductance λ 0.2 J/(m*s*K)
- Heat conductance λ conditions in accordance with ASTM D-2214/70
- Smell/fragrance Characteristic
- Density 1.25 g/cm³
- Max. short-term temperature resistance 300 °C
- Full curing speed 3 mm/d
- Conditions for skin-formation time at 23°C and 50% relative humidity
- Max. breaking elongation/conditions 550 % / in accordance with DIN 53504
- Coefficient of thermal expansion 0.0002 1/K
- Coefficient of thermal expansion conditions in accordance with ASTM EB-31
- Dielectric strength conditions in accordance with ASTM D-149
- Relative permittivity 2.8
- Conditions for relative permittivity 1 MHz, ASTM D-150
- Loss factor 0.002
- Loss factor conditions 1 MHz, ASTM D-150
- Specific volume resistivity 1000000000000000 Ohm/cm
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Silíkon rtv sprautu svart 200ml 0893 331 1 | Black | 1x | |
Silíkon rtv sprautu svart 200mlVörunúmer: 0893 331 1Tæknilegar upplýsingar
|
|||
Silíkon rtv sprautu rautt 200ml 0893 331 2 | Red | 1x | |
Silíkon rtv sprautu rautt 200mlVörunúmer: 0893 331 2Tæknilegar upplýsingar
|
|||
Silíkon rtv sprautu glært 200ml 0893 331 4 | Transparent | 1x | |
Silíkon rtv sprautu glært 200mlVörunúmer: 0893 331 4Tæknilegar upplýsingar
|
|||
Silíkon rtv sprautu grátt 200ml 0893 331 6 | Grey | 1x | |
Silíkon rtv sprautu grátt 200mlVörunúmer: 0893 331 6Tæknilegar upplýsingar
|