Hitaþolið silíkon
- Tækniupplýsingar
- Ítarupplýsingar
High temperature resistance
Temperature resistance up to +285°C and up to +300°C for short periods
High resistance to large number of chemicals
Suitable for joints subject to chemical loads (see resistance list).
Resistant to ageing and UV
Classified in accordance with DIN 4102 B2 – normal flammability (in cured state).
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 310 ml
- Colour Red brown
- Container Cartridge
- Chemical basis Sauer silicones (acetate systems)
- Min./max. skin-formation time 8-12 min
- Min. skin-formation time 8 min
- Shore A hardness 30
- Min./max. processing temperature 5 to 40 °C
- Min./max. temperature resistance -50 to 285 °C
- Min. flashing point 250 °C
- Resistance against Aging
- Ultraviolet resistance Yes
- Shelf life from production 24 Month
- Conditions to maintain shelf life from production at max. 25°C
- Building material class B2 - Normally inflammable
- Min. breaking elongation 350 %
- Smell/fragrance Vinegar
- Density 1.05 g/cm³
- Max. short-term temperature resistance 300 °C
- Recoatable/Can be painted over No
- Continuous motion absorption 20 %
- Fungicidal properties No
- Conditions for skin-formation time at 23°C and 50% relative humidity
- Surface pre-treatment required On porous surfaces
- Coating compatibility Yes
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Hitaþolið silíkon 310ml 0892 330 | Red brown | 12x | |
Hitaþolið silíkon 310mlVörunúmer: 0892 330Tæknilegar upplýsingar
|